Dayton Shaft Arbors
Our endless aisle includes dayton shaft arbors and so much more!
Shop Dayton Shaft Arbors results
(Showing 1 - 14)
Relevance
Mfr # 6L104
Key Features:
- Type: Standard
- Max. Wheel Width (In.): 1 1/16 in
- Overall Length (In.): 3 1/2 in
Mfr # 3ZN12
Key Features:
- Type: Heavy-Duty
- Max. Wheel Width (In.): 1 5/8 in
- Overall Length (In.): 6 1/4 in
Mfr # 3ZN03
Key Features:
- Type: Extra Long
- Max. Wheel Width (In.): 1 13/16 in
- Overall Length (In.): 4 1/16 in
Mfr # 3ZN17
Key Features:
- Type: Standard
- Max. Wheel Width (In.): 1 1/16 in
- Overall Length (In.): 3 1/2 in
Mfr # 01250-12
Key Features:
- Item: Arbor Hole 1 With A 1/4X1/8+Keyway
- Package Quantity: 1
Mfr # 95512
Key Features:
- For Use With: Brushes with a Maximum Diameter of 4 in
- Stem Length (In.): 3/4 in
- Max. RPM: 25,000 RPM
Mfr # 96086
Key Features:
- For Use With: Brushes with a Maximum Diameter of 4 in
- Item: Drive Arbor with Threaded Shaft
- Max. RPM: 25,000 RPM
Mfr # 66252838969
Key Features:
- Mounting Type: Shank
- Max. RPM: 25,000
- Arbor Hole Size: 1/4" Shank
Mfr # 96286
Key Features:
- Mounting Type: Shank
- Max. RPM: 20,000 RPM
- Arbor Hole Size: No Arbor
Mfr # 66252838965
Key Features:
- Mounting Type: Shank
- Max. RPM: 25,000
- Arbor Hole Size: 1/4" Shank
Mfr # UA4
Key Features:
- For Use With: Brushes with a Maximum Diameter of 4 in
- Stem Length (In.): 5/8 in
- Shaft Length (In.): 5/8 in
Mfr # 478N34
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof