Dayton Shaft
Our endless aisle includes a dayton shaft and so much more!
Shop Dayton Shaft results
(Showing 1 - 15)
Relevance
Mfr # 2CNU7
Key Features:
- Accelerated Speed: 14 fps
- Overall Length (In.): 2 in
- Body Width (In.): 0.75 in
Mfr # 32V147
Key Features:
- Item: Shaft
- Material: 316 Stainless Steel
- For Use With: 32V123, 32V124, 32V134, 32V136
Mfr # PP21210G
Key Features:
- Item: Motor Shaft Guard
- For Use With Mfr. Model Number: 6KHN6
- Product Type: Motor Shaft Guard
Mfr # 5/8 GKS-1045-18
Key Features:
- Diameter: 5/8 in
- Keyway: 3/16 in x 3/32 in
- Length: 18 in
Mfr # 5/8 GKS-1045-12
Key Features:
- Diameter: 5/8 in
- Keyway: 3/16 in x 3/32 in
- Length: 12 in
Mfr # M-100-KIT
Key Features:
- Item: Compressed Air Filter Sub Micronic Kit
- Overall Height: 7 in
- Overall Width: 5 in
Mfr # C-100
Key Features:
- Bore Dia.: 1 in
- Material: Zinc Plated steel
- Number of Pieces: 1
Mfr # QS 5/8 L 12
Key Features:
- Item: Linear Shaft
- Shaft Dia.: 5/8 in
- Length: 12 in
Mfr # 5/8 GKS-1045-24
Key Features:
- Diameter: 5/8 in
- Keyway: 3/16 in x 3/32 in
- Length: 24 in
Mfr # D-12-2
Key Features:
- Item: Air Filter PAI Gun
- Gauge Included: No
- Package Quantity: 1
Mfr # 5/8 GKS-1045-6
Key Features:
- Diameter: 5/8 in
- Keyway: 3/16 in x 3/32 in
- Length: 6 in
Mfr # 5/8 GKS-1045-36
Key Features:
- Diameter: 5/8 in
- Keyway: 3/16 in x 3/32 in
- Length: 36 in