Dayton Oem Specialty Blowers
Count on great prices, fast shipping and friendly service every time you order dayton oem specialty blowers from Zoro.
Shop Dayton Oem Specialty Blowers results
(Showing 1 - 15)
Relevance
Key Features:
- CFM @ 0.100-In. SP: 126
- Drive Type: Direct Drive
- Full Load Amps: 0.63/0.55
Key Features:
- CFM @ 0.100-In. SP: 140
- Drive Type: Direct Drive
- Full Load Amps: 0.75
Key Features:
- CFM @ 0.100-In. SP: 1170
- Drive Type: Direct Drive
- Full Load Amps: 7.30/3.70
Key Features:
- CFM @ 0.100-In. SP: 780/546
- Drive Type: Direct Drive
- Full Load Amps: 3.30/2.20
Key Features:
- Drive Type: Direct Drive
- Full Load Amps: 0.70
- Housing Material: Plastic
Key Features:
- CFM @ 0.100-In. SP: 245
- Drive Type: Direct Drive
- Full Load Amps: 1.50
Key Features:
- CFM @ 0.100-In. SP: 605
- Drive Type: Direct Drive
- Full Load Amps: 3.20
Key Features:
- CFM @ 0.100-In. SP: 135
- Drive Type: Direct Drive
- Full Load Amps: 6.8
Key Features:
- Item: Suction Tube
- Length: 43-1/2"
- Adapter Type: 1" MNPT
Key Features:
- Voltage: 208-230V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Key Features:
- Item: Wheel, Blower Cage, Right
- Fits Brand: DAYTON
- For Use With Mfr. Model Number: 6E815A
Key Features:
- Capacitor Shape: Round
- Hz: 60/50
- Case Height: 4 3/8 in
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof