Dayton Nema-Rated Enclosure Drives
Our endless aisle includes dayton nema-rated enclosure drives and so much more!
Shop Dayton Nema-Rated Enclosure Drives results
(Showing 1 - 11)
Relevance
Mfr # 13E660
Key Features:
- Depth: 3.65 in
- Input Phase AC: Single
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Mfr # 13E640
Key Features:
- Output Phase AC: Three
- Display Type: LED
- Protection: Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Mfr # 13E632
Key Features:
- Torque @ 1 Hz: 100%
- Input Frequency: 50/60 Hz
- Max. Output Amps: 3.6 A
Mfr # 13E633
Key Features:
- Item: Variable Frequency Drive
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Dynamic Braking: Injection Braking
Mfr # CFW080100BDN4A1Z
Key Features:
- Max. Output Amps: 10 A
- Width: 6.5 in
- Protection: DC Bus Over and Under Voltage and External Fault, Drive Over Temperature, Motor Overload, Output Phase-to-Phase and Phase-to-Ground Short Circuit, Over Current
Mfr # 00318ET3E182T-W22
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: TEFC
- Motor Mounting Type: FOOT
Mfr # FRN005F1S-2U
Key Features:
- With Bypass / No Bypass: No Bypass
- Output Frequency Range: 0.1 to 120 Hz
- Output Phase AC: Three
Mfr # 00158OT3E145T-S
Key Features:
- Item: General Purpose Motor
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Rigid Base
Mfr # 478N34
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof