Dayton Metric Sleeve Bearings
We make finding dayton metric sleeve bearings fast and simple every time!
Shop Dayton Metric Sleeve Bearings results
(Showing 1 - 8)
Relevance
Mfr # 3FJU4
Key Features:
- Length: 20 mm
- Material: Metal
- Lubrication: Turbo 68
Mfr # PSM0812-12
Key Features:
- Item: Linear Sleeve Bearing
- Inside Dia.: 8 mm
- Outside Dia.: 12 mm
Mfr # U01200.037.0100
Key Features:
- CAD Available: Yes
- System of Measurement: Inch
- Thread Size: 3/8"-16
Mfr # GFI-0607-08
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 3/8 in
- Outside Dia.: 1/2 in
Mfr # GFI-0405-04
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 1/4 in
- Outside Dia.: 5/16 in
Mfr # 478N34
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof