Dayton Gearbox
If you need a dayton gearbox we have them at everyday low prices.
Shop Dayton Gearbox results
(Showing 1 - 14)
Relevance
Mfr # 1LPZ4
Key Features:
- Gearmotor Type: AC/DC Gearmotor
- Item: AC/DC Gearmotor
- Motor Type: Universal AC/DC
Mfr # 1L535
Key Features:
- Gearmotor Type: AC Gearmotor
- Item: AC Gearmotor
- Gearmotor Voltage: 115/230V AC
Mfr # 23L407
Key Features:
- Item: AC Gearmotor Component Motor
- Nameplate RPM: 1600
- Length Less Shaft: 6 13/32 in
Mfr # 6Z403
Key Features:
- Item: AC Gearmotor
- Gearmotor Voltage: 115V AC
- Gearmotor Phase: 1
Mfr # 4Z519
Key Features:
- Gearmotor Type: AC Gearmotor
- Item: AC Gearmotor
- Gearmotor Voltage: 115/230V AC
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 2C647
Key Features:
- CFM @ 0.100-In. SP: 126
- Drive Type: Direct Drive
- Full Load Amps: 0.63/0.55
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 49H006
Key Features:
- Item: Belt and Disc Sander
- For Max. Wheel Dia.: 6 in
- Belt SFPM: 3240
Mfr # 1TDP7
Key Features:
- CFM @ 0.100-In. SP: 140
- Drive Type: Direct Drive
- Full Load Amps: 0.75
Mfr # 24Z193
Key Features:
- Vacuum Product Grouping: Bagless Upright Vacuum
- Cleaning Path: 13"
- Air Flow: 60 cfm
Mfr # 54ZW31
Key Features:
- Item: Floor Drill Press
- Drive Type: Belt
- Swing: 17 in
Mfr # 3K771
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # PPT08888G
Key Features:
- Item: Seal Kit
- Type: Buna-N
- Includes: O-Ring