Dayton Float Switch
We make finding a dayton float switch fast and simple every time!
Shop Dayton Float Switch results
(Showing 1 - 14)
Relevance
Mfr # 6PNU7
Key Features:
- Voltage: 115VAC
- Float Material: ABS
- Max. Liquid Temp.: 140 Degrees F
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # 3BY82
Key Features:
- Voltage: 115VAC
- Wire Gauge: 16
- Item: Float Switch
Mfr # 10A172
Key Features:
- Voltage: 115/230VAC
- Max. Pressure: 15 psi
- Connection: Stripped
Mfr # 1APP4
Key Features:
- Switch Type: Caged Dual Micro-reed
- Voltage: 120VAC
- Wire Gauge: 14
Mfr # 4KU68
Key Features:
- Voltage: 125/250VAC
- Body Material: Plastic
- Float Switch Float Material: Plastic/Steel
Mfr # Cable Weight
Key Features:
- Item: Cable Weight
- Material of Construction: PVC/Plastic
- For Use With: Accommodates SJOW, SJTW, 18/2, 18/3, 16/2, 16/3, 14/2, 14/3 Wire and Cable
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # 15PMWPSWE
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi
Mfr # 10A170
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Float Switch On Point: Top Stop
Mfr # 1057650
Key Features:
- Voltage: 5/30VDC/125VAC
- Max. Pressure: 13 psi
- Float Switch Off Point: 15 Degrees Above Horizontal
Mfr # 10A169
Key Features:
- Voltage: 115VAC
- Max. Pressure: 15 psi
- Wire Gauge: 16