Dayton Filter Housings
If you need dayton filter housings we have them at everyday low prices.
Shop Dayton Filter Housings results
(Showing 1 - 14)
Relevance
Mfr # 12F728
Key Features:
- Height (In.): 10 1/4 in
- Width (In.): 4 1/4 in
- Max. Pressure (PSI): 150 psi
Mfr # 12F727
Key Features:
- Height (In.): 10 1/4 in
- Width (In.): 4 1/4 in
- Max. Pressure (PSI): 150 psi
Mfr # 40M298
Key Features:
- Height (In.): 7 11/16 in
- Width (In.): 4 3/16 in
- Max. Pressure (PSI): 50 psi
Mfr # WH-HD200-C
Key Features:
- Height (In.): 15 5/8 in
- Width (In.): 8 5/16 in
- Max. Pressure (PSI): 100 psi
Mfr # 5592001
Key Features:
- Height (In.): 12 1/16 in
- Max. Pressure (PSI): 300 psi
- Housing Material: 304 Stainless Steel
Mfr # US-3UF-R
Key Features:
- Height (In.): 9 1/4 in
- Width (In.): 8 1/8 in
- Max. Pressure (PSI): 100 psi
Mfr # 1200KTF7018
Key Features:
- Height (In.): 11 in
- Width (In.): 3 7/8 in
- Max. Pressure (PSI): 50 psi
Mfr # CW25-BBS
Key Features:
- Application: Whole House Water Filtration for Reduction of Coarse Sediment
- Flow Rate: 8 gpm
- For Use With: Whole House
Mfr # 5618044
Key Features:
- Application: Bottle Water Alternatives, Under Sink Water Filtration, Water Filtration for Drinking Water and Hydration, Water Filtration for Pets, Water Filtration for Refrigerator Dispensing and Ice Making, Water Filtration in the Bathroom for Drinking and Brushing Teeth
- Flow Rate: 0.8 gpm
- For Use With: Under Sink Dedicated Faucet Water Filter
Mfr # 150233-75
Key Features:
- Height (In.): 23 3/8 in
- Width (In.): 7 1/4 in
- Max. Pressure (PSI): 90 psi
Mfr # 478N34
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof