Dayton End Mill Sets
Our endless aisle includes dayton end mill sets and so much more!
Shop Dayton End Mill Sets results
(Showing 1 - 8)
Relevance
Mfr # 16N204
Key Features:
- Material - Machining: High Speed Steel
- Finish - Machining: TiN
- Measurement System: Fractional Inch
Mfr # F4042.UT22.026.Z03.11
Key Features:
- Item: Indexable Square Shoulder End Mill
- Cutter Dia.: 1.000"
- Series: F4042
Mfr # 120513005
Key Features:
- Dimension Type: Fractional Inch
- Milling Diameter: 1/2"
- End Mill Material: Cobalt
Mfr # 206-001130
Key Features:
- Dimension Type: Fractional Inch
- Milling Diameter: 1/4"
- End Mill Material: Carbide
Mfr # 310-002187
Key Features:
- Cutting Edge Type: Double Cut
- Shape: 14 Degrees Taper Radius
- Cutter Dia.: 1/2"
Mfr # 478N34
Key Features:
- Overall Height: 90 in
- Overall Length: 80 in
- Overall Width: 58 in
Mfr # 1RWB4
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Light-Duty Industrial Fan
- Blade Diameter: 30"
Mfr # 6K778
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof