Dayton Dual
If you need a dayton dual we have them at everyday low prices.
Shop Dayton Dual results
(Showing 1 - 15)
Relevance
Key Features:
- Motor Capacitor Type: Motor Dual Run Capacitor
- Microfarad Rating: 80/7.5
- Capacitor Voltage: 370V AC
Key Features:
- Wall Thickness: 1/2 in
- Length: 6 ft.
- For Iron Pipe Size: 3-1/2"
Key Features:
- Motor Capacitor Type: Motor Dual Run Capacitor
- Microfarad Rating: 80/5
- Capacitor Voltage: 370V AC
Key Features:
- Item: Hex Threading Die
- Die Shape: Hex
- Thread Type: NC
Key Features:
- Eyewear Frame Style: Half-Frame
- Item: Safety Glasses
- Lens Color: Amber
Key Features:
- Item: ID Badge Holder
- Height: 5 1/2 in
- Type: Vertical
Key Features:
- Item: Ceiling Fan Duster
- Head Material: Microfiber
- Handle Material: Plastic
Key Features:
- Cleaner Chemical Product Grouping: Pre-Measured Chemical Dispensers
- Item: Chemical Mixing Dispenser
- Item - Premeasured Chemical Dispensers: Chemical Mixing Dispenser
Key Features:
- Item: Ice Pan with Lid
- Material: Polyurethane Foam
- Color: Blue
Key Features:
- Item: Specialty Mandrel
- Shank Dia.: 1/4 in
- Pilot Length: Not Applicable
Key Features:
- Drive Size: 3/8"
- SAE or Metric: SAE
- Overall Length: 7 3/4 in
Key Features:
- Item: Refrigerator/Freezer Thermometer
- Display: Analog
- Temp. Range (F): -20 Degrees to 80 Degrees F
Key Features:
- Pipe Size: 2"
- Connection Type: Solvent Weld
- Connection: Solvent Weld
Key Features:
- Material: Rubber
- Max. Diameter: 3.25 in
- Nominal Size: 3 in
Key Features:
- Item: Crack Filler
- Container Type: Bottle
- For Use On Surface Material: Asphalt