Dayton Direct Drive Blower Motor
We have the dayton direct drive blower motor you need to get the job done right.
Shop Dayton Direct Drive Blower Motor results
(Showing 1 - 36)
Relevance
Mfr # 3LU73BG
Key Features:
- Motor Mounting Type: Stud
- Standards: CSA Certification (258501), UL Recognition (E47479)
- HP: 1/4
Mfr # 4M096
Key Features:
- Resilient Ring Dia.: 2 1/4 in
- Frame: 48YZ
- Full Load Amps: 4.2 A
Mfr # 3K091
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 20HN95
Key Features:
- Voltage: 120V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # D727
Key Features:
- Bolt Circle Dia.: 5 1/4 in
- Nominal Efficiency: 0.51 %
- Motor Shaft Rotation: CW/CCW
Mfr # D725
Key Features:
- Frame: 48
- Bolt Circle Dia.: 5 1/4 in
- Shaft Dia.: 1/2 in
Mfr # A166
Key Features:
- Item: Blower Motor, 115V, 3200 rpm
- Fits Brand: Fasco
- Package Quantity: 1
Mfr # DL1026
Key Features:
- Frame: 48
- Motor Shaft Rotation: CW/CCW
- Ins. Class: B
Mfr # 3M713
Key Features:
- Full Load Amps: 2.2 A
- Mounting Stud Pattern: 3 5/8 in x 3 5/8 in
- Motor Shaft Design: Double-Flat
Mfr # B45227
Key Features:
- Item: Blower Motor, 115V, 1650 rpm
- Fits Brand: Fasco
- Package Quantity: 1
Mfr # 50752-D500
Key Features:
- Item: Blower Motor, 115V, 135 cfm
- Fits Brand: Fasco
- Package Quantity: 1
Mfr # 3M505
Key Features:
- Item: Pedestal Fan Motor
- Motor Design: Permanent Split Capacitor
- Phase: Single
Mfr # DL1036
Key Features:
- Stud Size: #8-32
- Motor Bearings: Sleeve
- Full Load Amps: 5 A
Mfr # 1972
Key Features:
- Package Quantity: 1
Mfr # 048A11O1674
Key Features:
- Motor Shaft Rotation: CW/CCW
- Overall Length: 10 in
- HP: 1/2
Mfr # D923
Key Features:
- Max. Ambient Temp.: 40 Degrees C
- Ins. Class: B
- Full Load Amps: 2.9-2.2-1.7 A
Mfr # 1TDR9
Key Features:
- CFM @ 0.100-In. SP: 425
- Drive Type: Direct Drive
- Full Load Amps: 1.28
Mfr # 4YU38
Key Features:
- Motor Enclosure Design: Open Dripproof
- Motor Sub Application: Direct Drive Fan/Blower
- Standards: CSA Certified, UL Recognized
Mfr # CCC-003
Key Features:
- Item: DC Permanent Magnet Motor
- HP: 1/35
- Voltage: 12V DC
Mfr # 753A
Key Features:
- Phase: Single
- Frame: 48
- Voltage Compatibility: 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Mfr # 3LU80
Key Features:
- Bolt Circle Dia.: 5 1/8 in
- Nameplate RPM: 1,075
- Motor Mounting Position: All Angle
Mfr # 3M469
Key Features:
- Item: Pedestal Fan Motor
- Motor Design: Permanent Split Capacitor
- Phase: Single
Mfr # 4K259
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 1TDR3
Key Features:
- CFM @ 0.100-In. SP: 245
- Drive Type: Direct Drive
- Full Load Amps: 0.77
Mfr # DL1076
Key Features:
- No. of Speeds: 3
- Duty: Continuous
- Resilient Ring Dia.: 2 1/4 in
Mfr # 196245
Key Features:
- Item: Blower Motor, 115V
- Fits Brand: Reznor
- For Use With Mfr. Model Number: UDAP-150
Mfr # 3LU92
Key Features:
- Shaft Dia.: 1/2 in
- Motor Sub Application: Direct Drive
- Motor Service Factor: 1
Mfr # 4YU40
Key Features:
- HP: 2
- Motor Design: 3-Phase
- Motor Bearings: Ball
Mfr # D721
Key Features:
- Motor Sub Application: Direct Drive Fan/Blower
- Ins. Class: B
- HP: 1/4, 1/5, 1/6
Mfr # 98904
Key Features:
- Voltage: 115
- Item: Heavy Duty Blower Motor
- Includes: Dual Handles and Bumper Band
Mfr # 4M100
Key Features:
- Voltage Compatibility: 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Motor Thermal Protection: Auto
- RPM Range: 1,001-1,100
Mfr # 4M183
Key Features:
- Motor Service Factor: 1
- Mounting Stud Pattern: 3 5/8 in x 3 5/8 in
- Voltage: 115V AC
Mfr # 3LU81
Key Features:
- Item: Direct Drive Blower Motor
- Shaft Length: 6 in
- RPM Range: 1,601-1,700
Mfr # 3LU78
Key Features:
- Item: Direct Drive Blower Motor
- Nominal Efficiency: 62.9 %
- RPM Range: 1,601-1,700
Mfr # 4UX63
Key Features:
- Item: Pedestal Fan Motor
- Motor Design: Permanent Split Capacitor
- Phase: Single