Dayton Belt Drive
We have the dayton belt drive you need to get the job done right.
Shop Dayton Belt Drive results
(Showing 1 - 36)
Relevance
Key Features:
- CFM @ 0.100-In. SP: 140
- Drive Type: Direct Drive
- Full Load Amps: 0.75
Key Features:
- Frame: Non-Standard
- HP: 1/20 HP
- Item: Direct Drive Motor
Key Features:
- Frame: Non Standard
- HP: 1/20 HP
- Item: Direct Drive Motor
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Key Features:
- Fits Brand: Dayton
- Includes: Plastic Knob, Steel Cap, Steel Shaft
- Item: Steel Handle Assembly
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Key Features:
- Item: Seal Kit
- Type: Buna-N
- Includes: O-Ring
Key Features:
- Blade Material: Polybutylene Terephthalate
- CFM @ 0.000-In. SP: 115
- Depth: 1 1/2 in
Key Features:
- CFM @ 0.100-In. SP: 425
- Drive Type: Direct Drive
- Full Load Amps: 1.28
Key Features:
- Depth: 4 in
- NEMA Rating: 1
- Height: 4.5 in
Key Features:
- Item: Load Wheel Kit
- Includes: (1) ¿4 x 32 Pin (2) Bearing, (1) ¿80 x 70 Wheel (2) ¿, 20.5 x ¿25 x 1 Plate Washer
- Fits Brand: Dayton
Key Features:
- Item: Engraver
- Strokes per Minute: 3600 and 7200
- Switch: 2 Speed
Key Features:
- Item: 15"H-W 6"L Aluminum Wall Backdraft Dampr
- Shutter Mounting Position: Vertical
- Shutter Mounting Location: Wall
Key Features:
- Item: Bench Grinder Shield
- For Use With: Most Bench Grinders
- Construction: Polycarbonate
Key Features:
- Switch Action: Open on Rise
- Voltage: 120V AC
- Sensor Type: Bi-Metal
Key Features:
- Item: 36"H 32"W Aluminum Ceiling Fan Damper
- Shutter Mounting Position: Horizontal
- Shutter Mounting Location: Ceiling
Key Features:
- Bearing Insert Type: Radial Ball
- Bore Dia.: 1 3/8 in
- Shaft Locking Type: Eccentric Collar
Key Features:
- CFM @ 0.100-In. SP: 48
- Drive Type: Direct Drive
- Full Load Amps: 0.23
Key Features:
- Mounting Type: Unit Mounted
- Hz: 60
- Switch Type: SPST
Key Features:
- Item: 33"H-W 5.75"L Alu Wall Backdraft Dampr
- Shutter Mounting Position: Vertical
- Shutter Mounting Location: Wall
Key Features:
- CFM @ 0.100-In. SP: 245
- Drive Type: Direct Drive
- Full Load Amps: 0.77
Key Features:
- Item: 32"H-W Aluminum Spring Backdraft Damper
- Shutter Mounting Position: Horizontal
- Shutter Mounting Location: Ceiling
Key Features:
- Item: Exhaust Fan
- Exhaust/Supply Fan Item: Exhaust Fan
- Galvanized Wall Shutter No.: 1C743
Key Features:
- Item: Engraving Bit
- Material: Carbide
- Tool Length: 1.5
Key Features:
- Item: Speed Control
- Max. Amps: 6 A
- Voltage: 115V
Key Features:
- Motor Bearings: Ball
- Motor Service Factor: 1.25
- Manufacturers Warranty Length: 1 yr
Key Features:
- Item: 5 5/8 in Motor Mounting Bracket
- For NEMA Frame: NEMA 48
- Dia.: 5 5/8 in
Key Features:
- Item - Relay: Open Power Relay
- Coil Volts: 120V AC
- DC Contact Rating - Relay: 40A @ 28V
Key Features:
- CFM @ 0.100-In. SP: 48
- Drive Type: Direct Drive
- Full Load Amps: 0.23
Key Features:
- Frame: Non-Standard
- HP: 1/2 HP
- Item: Direct Drive Motor
Key Features:
- Item: Roof Cap
- Cap Height (In.): 6 1/2 in
- Cap Width (In.): 10 23/64 in
Key Features:
- Item: 27"H-W 5.75"L Alu Wall Exhaust Shutter
- Shutter Mounting Position: Vertical
- Shutter Mounting Location: Wall
Key Features:
- Item: DC Gearmotor
- Gearmotor Voltage: 90V DC
- Gearmotor Type: DC Gearmotor
Key Features:
- Frame: Non-Standard
- HP: 1/3 HP
- Item: Direct Drive Motor
Key Features:
- Item: Drum Wrench
- Material: Aluminum
- For Use With: Opening Both 2 in and 3/4 in Drum Plugs
Key Features:
- Switch Action: Close on Rise
- Voltage: 120 to 270V AC
- Sensor Type: Hydraulic Air Coil