Dayco Hose
Our endless aisle includes a dayco hose and so much more!
Shop Dayco Hose results
(Showing 1 - 15)
Relevance
Key Features:
- Hose Inside Dia.: 2 1/2 in
- Hose Length: 4 ft
- Max. Working Pressure @ 70 F: 50 psi
Key Features:
- Length: 50 ft.
- Standards: SAE J1527, SAE J30R7
- Material: Nitrile
Key Features:
- Color: Black
- Outside Dia. (In.): 0.63
- Inside Dia. (In.): 3/8
Key Features:
- Item: Fuel Hose
- Operation: Temperature Rating -22 Degrees to 130 Degrees F
- Inlet: 3/4 in NPT
Key Features:
- For Use With: Fuel
- Package Quantity: 1
- Color: Black
Key Features:
- Standards: GM 66165M, SAE 30R7, SAE J30R6
- Working Pressure (PSI): 50
- Color: Black
Key Features:
- Color: Black
- Outside Dia. (In.): 0.5
- Item: Fuel Hose
Key Features:
- Hose Inside Dia.: 1 1/2 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 105 psi
Key Features:
- Item: Hose with Static Wire
- Inlet: 3/4 in NPT
- Outlet: 3/4 in NPT
Key Features:
- Hose Inside Dia.: 2 1/2 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 64 psi
Key Features:
- Hose Inside Dia.: 2 1/4 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 62 psi
Key Features:
- Hose Inside Dia.: 3/8 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 225 psi
Key Features:
- Hose Inside Dia.: 2 in
- Hose Length: 36 in
- Max. Working Pressure @ 70 F: 60 psi
Key Features:
- Hose Inside Dia.: 4 in
- Hose Length: 4 ft
- Max. Working Pressure @ 70 F: 17 psi
Key Features:
- Item: Rubber Band for Fuel Line Remover
- Package Quantity: 1