Damper Kit
Our endless aisle includes a damper kit and so much more!
Shop Damper Kit results
(Showing 1 - 15)
Relevance
Mfr # 4JRL8
Key Features:
- Item: 8"dia Steel Snap-On Control Damper
- Duct Size: 8 in
- Overall Dia.: 7 3/4 in
Mfr # GVD-8PL
Key Features:
- Item: SS Motrzd Vent Dampr,8.1"L 12.9"H 8.1"W
- Pipe Size: 8 in
- Material: Stainless Steel
Mfr # 3HHL4
Key Features:
- Item: 7.75"H-W 4.5"L Aluminum Backdraft Damper
- Type: No Flange, Horizontal or Vertical Mount
- Damper Size (In.): 7-3/4 x 7-3/4
Mfr # 3C315
Key Features:
- Item: 27"H-W 12"L Squ Alu Mtrzd Cntrl Dampr
- For Fan Dia.: 24 in
- Voltage: 100 to 240
Mfr # 3HHL5
Key Features:
- Item: 15.8"H-W 4.5"L Alu Spring Bkdrft Dampr
- Type: No Flange, Horizontal or Vertical Mount
- Damper Size (In.): 15-3/4 x 15-3/4
Mfr # GVD-10PL
Key Features:
- Item: SS Motrzd Vent Dampr,12.2"L 15"H 12.2"W
- Pipe Size: 10 in
- Material: Stainless Steel
Mfr # 4HX72
Key Features:
- Item: 10.75"H-W 4.5"L Aluminum Backdraft Dampr
- Type: Wall Mount, Supply
- Damper Size (In.): 8 x 8
Mfr # 2TFZ6
Key Features:
- Item: 8"dia Galvanized Steel Fire Damper
- Mounting Type: Dynamic, Vertical or Horizontal
- Shape: Round
Mfr # 4JRL5
Key Features:
- Duct Size: 8 in
- Overall Dia.: 9 1/2 in
- Item: 8"dia Steel Control Damper
Mfr # 3HHP3
Key Features:
- Item: 15"H-W 12"L Squ Stl Motrzd Contrl Damper
- For Fan Dia.: 12 in
- Voltage: 100 to 240
Mfr # 22CV83
Key Features:
- Item: 7.8"H 11.8"W 2"L GStl Manual Balnc Dampr
- Includes: Locking Manual Quadrant
- Blade Material: Galvanized Steel
Mfr # 4JRL9
Key Features:
- Duct Size: 10 in
- Item: 10"dia Steel Snap-On Control Damper
- Overall Dia.: 9 27/32 in
Mfr # 4JRL6
Key Features:
- Item: 10"dia Steel Control Damper
- Duct Size: 10 in
- Overall Dia.: 11 1/2 in
Mfr # 2FTX5
Key Features:
- Item: 13.75"H-W 4.5"L Alu Univ Backdraft Dampr
- Type: No Flange, Horizontal or Vertical Mount
- Damper Size (In.): 13-3/4 x 13-3/4
Mfr # 5NKK4
Key Features:
- Item: 23.8"H-W 14.5"L Squ Mtrzd Contrl Dampr
- Voltage: 100 to 240
- Overall Square: 23 3/4 in