Damper
Our endless aisle includes a damper and so much more!
Shop Damper results
(Showing 1 - 15)
Relevance
Mfr # BC-1
Key Features:
- Package Quantity: 1
Mfr # MZR-1204-W-PO
Key Features:
- Item: Motorized 10x04 Zone Register,PO,White
- Grille/Register Item: Motorized Zone Register,PO
- Color: White
Mfr # 2LRY6
Key Features:
- Item: 9.75"H-W 5"L GStl Volume Control Dampr
- Includes: Extension Pin Kit
- Blade Material: Galvanized Steel
Mfr # EARD8TZ
Key Features:
- Item: Round Motorized Damper,Steel,8" dia
- Includes: Not Applicable
- Blade Material: Galvanized Steel
Mfr # FDT-57A-503
Key Features:
- Item: Rotary Damper
- Type: Disk
- Max. Rotation Speed: 50 rpm
Mfr # 3HGP5
Key Features:
- Item: 15.75"H-W Aluminum Volume Control Damper
- Blade Material: Aluminum
- Duct Height: 16 in
Mfr # GVD-8PL
Key Features:
- Item: SS Motrzd Vent Dampr,8.1"L 12.9"H 8.1"W
- Pipe Size: 8 in
- Material: Stainless Steel
Mfr # 3HHL4
Key Features:
- Item: 7.75"H-W 4.5"L Aluminum Backdraft Damper
- Type: No Flange, Horizontal or Vertical Mount
- Damper Size (In.): 7-3/4 x 7-3/4
Mfr # FDN-63A-L903
Key Features:
- Item: Rotary Damper
- Type: Disk
- Max. Rotation Speed: 50 rpm
Mfr # 3HGN8
Key Features:
- Item: 8"dia GSteel Manual Control Dampr
- Includes: Actuator Bracket
- Blade Material: Galvanized Steel
Mfr # 22CV83
Key Features:
- Item: 7.8"H 11.8"W 2"L GStl Manual Balnc Dampr
- Includes: Locking Manual Quadrant
- Blade Material: Galvanized Steel
Mfr # 4JRL5
Key Features:
- Duct Size: 8 in
- Overall Dia.: 9 1/2 in
- Item: 8"dia Steel Control Damper
Mfr # 4JRL8
Key Features:
- Item: 8"dia Steel Snap-On Control Damper
- Duct Size: 8 in
- Overall Dia.: 7 3/4 in