Cylindrical Roller Thrust Bearings
If you need cylindrical roller thrust bearings we have them at everyday low prices.
Shop Cylindrical Roller Thrust Bearings results
(Showing 1 - 15)
Relevance
Mfr # 81109-TV
Key Features:
- Height (mm): 14 mm
- Max. RPM: 5,200 RPM
- Direction: Axial
Mfr # 81110-TV
Key Features:
- Item: Cylindrical Roller Thrust Bearing
- Height (mm): 14 mm
- Bore Dia. (mm): 50 mm
Mfr # AKL.D9
Key Features:
- Height (In.): 0.625 in
- Direction: Axial
- Dynamic Load Capacity (Lb.): 6,700 lb
Mfr # AKL.D25-HLG
Key Features:
- Lubrication: Oil
- Outside Dia. (In.): 3.344 in
- Item: Ball Thrust Bearing
Mfr # AKL.D13
Key Features:
- Static Load Capacity (Lb.): 15,700 lb
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Direction: Axial
Mfr # AKL.D1
Key Features:
- Static Load Capacity (Lb.): 5,600 lb
- Height (In.): 0.563 in
- Max. RPM: 7,000 RPM
Mfr # AKL.D5
Key Features:
- Type: Banded Ball
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Height (In.): 0.563 in
Mfr # D19
Key Features:
- Lubrication: Oil
- Bore Dia. (In.): 1.625 in
- Cage Material: Steel
Mfr # AKL.D34-HLA
Key Features:
- Cage Material: Steel
- Dynamic Load Capacity (Lb.): 11,500 lb
- Lubrication: Oil
Mfr # D33
Key Features:
- Direction: Axial
- Item: Ball Thrust Bearing
- Lubrication: Oil
Mfr # TC815
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.5 in
- Outside Dia. (In.): 0.937 in
Mfr # AKL.D3
Key Features:
- Bore Dia. (In.): 0.625 in
- Dynamic Load Capacity (Lb.): 4,100 lb
- Direction: Axial
Mfr # NTA815
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 12.7 mm
- Outside Dia. (mm): 23.8 mm
Mfr # TC3244/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 2 in
- Outside Dia. (In.): 2.75 in
Mfr # F8-16M
Key Features:
- Bore Dia. (mm): 8 mm
- Outside Dia. (In.): 0.622 in
- Static Load Capacity (Lb.): 759 lb