Cutting Bits
If you need cutting bits we have them at everyday low prices.
Shop Cutting Bits results
(Showing 1 - 36)
Relevance
Mfr # TC4
Key Features:
- Application: Tile Cut Outs
- Cutting Depth: 3/4 in
- Overall Length: 2 in
Mfr # XB-MC1
Key Features:
- Material: Carbide
- Diameter: 5/32 in
- Overall Length: 2 in
Mfr # BC20012
Key Features:
- Item: Standard Small Diameter BC Flexible Hone
- Bore Dia.: 2
- Grit: 120
Mfr # SS355-10
Key Features:
- Item: Cut-Out Tool Kit
- Voltage: 120V AC
- No Load RPM: 30,000 RPM
Mfr # SC4
Key Features:
- Item: Multipurpose Spiral Saw Bit
- Material: High Speed Steel
- Overall Length: 2 in
Mfr # M34832
Key Features:
- Cutting Edge Type: Double Cut
- Shape: Diamond Cut
- Cutter Dia.: 1/4 in
Mfr # XB-DC1
Key Features:
- Item: Multipurpose Spiral Saw Bit
- Material: Carbide
- Overall Length: 2 1/2 in
Mfr # XB-FTC1
Key Features:
- Item: Floor Tile Bit
- Overall Length: 3 7/8 in
- Shank Size: 1/4 in
Mfr # GP16
Key Features:
- Application: Drywall Cut Outs Around Outlet Boxes and Framing
- Item: Piloted Drywall Bit
- Diameter: 1/8 in
Mfr # MCB
Key Features:
- Sheet Size: 8-1/2" x 11"
- Item: Magnatic Clipboard
- Clip Capacity: 1 in
Mfr # FH 20
Key Features:
- Item: Dehumidistat
- Differential (RH %): 4
- Agency Compliance: UL
Mfr # TC4
Key Features:
- Item: Cutter Blade
- Printer Series Compatibility: PT-1100, PT-11Q, PT-1200, PT-200, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-E100, PT-E110, PT-H100
- Compatible Mfr Part Number: PT-1100, PT-11Q, PT-1200, PT-200, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-E100, PT-E110, PT-H100
Mfr # DD-PM5
Key Features:
- Diameter: 2 1/2 in
- Application: 2 1/2 in Cut-Off Wheel
- Material: Aluminum Oxide
Mfr # CRCT4
Key Features:
- Item: Circle Cutting Attachment
- Overall Length: 9 in
- For Use With: RotoSaw
Mfr # ZB8
Key Features:
- Item: Drywall Bit
- Application: Cutting
- Dia. (In.): 1/8 in
Mfr # WD1
Key Features:
- Item: Cut Out Bit
- Overall Length: 2 1/2 in
- Application: Window and Door Cutouts
Mfr # SS355-20
Key Features:
- Item: SS355-20 120V Spiral Saw Tile Kit
- Number of Pieces: 7
- Includes: (1) 5/32 in Collet; (1) 1/4 in Collet, (1) Floor Tile Xbits, (1) Guidepoint ZipBits, (1) Sabrecut ZipBits, 1/8", RotoSaw Spiral Saw Tool
Mfr # DD1-10
Key Features:
- Includes: (2) DD-PM Wheel, Direct Drive Guard, Direct Drive Mandrel
- Features: 50% Greater Cutting Capacity than a Standard Rotary Tool
- Category Type: Attachment
Mfr # XB-TC1
Key Features:
- Cutting Depth: 1 in
- Shank Size: 5/32 in
- Item: Tile Cutting Bit
Mfr # SC16
Key Features:
- Shank Size: 1/8 in
- Overall Length: 2 in
- Diameter: 1/8 in
Mfr # 2627-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cut-Out Tool
- Battery Included / Bare Tool: Bare Tool
Mfr # B2-1
Key Features:
- Color: Red
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 8 AWG
Mfr # SOABG
Key Features:
- Item: Unger Sprayer On A Belt
- Size: 33 oz
- Color: Gray/White/Clear
Mfr # 114-WD1
Key Features:
- Package Quantity: 1
Mfr # US510-01
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Circular Saw Blade
- Application: Metal Cutting
Mfr # XB-MP2
Key Features:
- Item: Multipurpose Spiral Saw Bit
- Material: High Speed Steel
- Overall Length: 2 1/2 in
Mfr # RZ-BITSET1
Key Features:
- Package Quantity: 1
Mfr # 1145A-SC4
Key Features:
- Lock Manufacturer: Schlage(R)
- Keyway Type: Commercial/Residential
- Number of Pins: 6
Mfr # XB-DW2
Key Features:
- Bit Style: Drywall
- Hex Shank Size: 5/32"
- Overall Bit Length: 2 1/2 in
Mfr # XB-DW10
Key Features:
- Cutting Depth: 1 in
- Diameter: 5/32 in
- Application: For Cutting Drywall
Mfr # IWAF34614
Key Features:
- Application - Tools: Impact
- Bit Style: Nutsetter
- Fastening Tool Tip Size: 1/4 in
Mfr # XB-MP10
Key Features:
- Overall Length: 2 3/8 in
- Diameter: 5/32 in
- Includes: (10) Multipurpose Bits