Cutoff Riser
If you need a cutoff riser we have them at everyday low prices.
Shop Cutoff Riser results
(Showing 1 - 13)
Relevance
Mfr # RISERCO6
Key Features:
- Item: Cut-Off Riser, 1/2" NPT X 6" H
- For Use With: Connecting Sprinklers To Water Supply Lines
- Features: Plastic Construction
Mfr # 434005
Key Features:
- Pipe Size - Pipe Fitting: 1/2 in
- Specific Fitting Shape: Extender
- Pipe Fitting Material: PVC
Mfr # RISER2
Key Features:
- Item: PVC Spray Head Riser,1/2" x 2"
- Accessory Type: PVC Spray Head Riser,1/2" x 2"
- Package Quantity: 1
Mfr # T63-100
Key Features:
- Item: Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Mfr # 32ETI
Key Features:
- Item: Sprinkler System
- Function: Water lawn automatically
- Coverage: 3,000 sq ft
Mfr # SRK-CP/CPF
Key Features:
- Item: Solenoid Replacement Kit
- For Use With: 3/4 in or 1 in CPF Series In-Line Valve, 5Z299, 5Z300
- Features: Plastic Construction
Mfr # ET63-100S
Key Features:
- Item: Emitter Tubing
- Green Environmental Attribute: Product Contributes To Reducing Water Consumption
- Features: 100 ft, 3/64 in Wall Thickness, 5/8 in Outside Diameter, 60 psi Max Pressure
Mfr # MBF4PKS
Key Features:
- Item: Full Circle Micro Bubbler
- For Use With: 1/4 in Tubing
- Features: Adjustable Flow and Radius
Mfr # SST900IN
Key Features:
- Item: Irrigation/Sprinkler Timer
- Max. No. Zones: 9
- Max. On/Off Cycles: 4
Mfr # T22-100S
Key Features:
- Item: Tubing
- For Use With: 1/4 in Fittings
- Material: PEX
Mfr # BC50-4PS2
Key Features:
- Item: Coupling
- For Use With: 1/2 in Tubing
- Material: Plastic
Mfr # 32SA
Key Features:
- Item: Pop-Up Rotor Sprinkler Head
- Connection: 1/2" FNPT
- Material of Construction: Plastic
Mfr # 1ZEHTMR
Key Features:
- Item: Electronic Hose End Timer
- Max. On/Off Cycles: 2
- Battery Backup: Yes