Culture Tube
If you need a culture tube we have them at everyday low prices.
Shop Culture Tube results
(Showing 1 - 15)
Relevance
Mfr # 110428
Key Features:
- Item: Culture Tube
- Labware Tube Type: Test Tube
- Labware Nominal Capacity - Metric: 5 mL
Mfr # 110158
Key Features:
- Item: Culture Tube
- Labware Tube Type: Test Tube
- Labware Nominal Capacity - Metric: 14 mL
Mfr # 51012-100
Key Features:
- Item: Culture Tube
- Capacity: 75mm L x 12mm W
- Labware Outside Dia. - Metric: 12 mm
Mfr # HS4325
Key Features:
- Item: Microcentrifuge Tube
- Labware Nominal Capacity - Metric: 1.5 mL
- Capacity: 1.5mL
Mfr # P32512AT
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Adjustable Tubes,3-1/4"x60-120",PK15
- Meets: 0.18 Wall Thickness
Mfr # 51017-200
Key Features:
- Item: Culture Tube
- Capacity: 100mm L x 17mm W
- Labware Outside Dia. - Metric: 17 mm
Mfr # TT4042K
Key Features:
- Item: Telescoping Tube,Premium,4x42",PK15
- Length: 42"
- Maximum Weight: 28.84
Mfr # TT4036K
Key Features:
- Item: Telescoping Tube,Premium,4x36",PK15
- Length: 36"
- Material: 0.125 Thick Spiral Wound Fibreboard
Mfr # P32544AT
Key Features:
- Item: Adjustable Tubes,3-1/4"x24-44",PK25
- Length: 24-44"
- Maximum Weight: 38.84
Mfr # TT3042K
Key Features:
- Item: Telescoping Tube,Premium,3x42",PK24
- Length: 42"
- Maximum Weight: 30.1
Mfr # HS4325
Key Features:
- Item: Microfuge Tubes 1.5mL,Natural
- Package Quantity: 1
Mfr # P32514AT
Key Features:
- Item: Adjustable Tubes,3-1/4"x72-144",PK15
- Length: 72-144"
- Maximum Weight: 65.92
Mfr # BTB300
Key Features:
- Item: Ratcheting Tubing Bender Set
- Type: Manual
- Outside Dia. Tubing (In.): 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Mfr # 2050-01
Key Features:
- Tip: Break-off
- Item: Smoke Tube
- Includes: (6) Tube Caps, (6) Tubes
Mfr # 3175 56 10
Key Features:
- Item: Male Connector
- Specific Fitting Shape: Straight Adapter
- Tube Size: 1/4 in