Crimping Tool
We have the crimping tool you need to get the job done right.
Shop Crimping Tool results
(Showing 1 - 15)
Relevance
Mfr # VDV200-010
Key Features:
- Capacity: 10 to 22 AWG
- Overall Length: 8 3/4 in
- Material: Steel
Mfr # 24C969
Key Features:
- Overall Length: 8 1/4 in
- Features: 6-Way Insulated Crimping Tool as a Wire Cutter, to Crimp Insulated Terminals, to Crimp Noninsulated Terminals, Crimp Ignition (7-8mm), Bolt Cutter, and as a wire Stripper (Strand or Solid)
- Item: Crimping Tool
Mfr # C24
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 8 in
Mfr # 5UGK5
Key Features:
- Insulation Type: Vinyl
- Insulation Color: Assortment
- Tools Included: Crimping Tool
Mfr # 69PTKH0014SS
Key Features:
- Package Quantity: 1
Mfr # K05-SYNCRO
Key Features:
- Capacity: 8 to 1/0 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 15 3/4 in
Mfr # WT111M
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 5/8 in
Mfr # CP-462G
Key Features:
- Package Quantity: 1
Mfr # TBM45S
Key Features:
- Capacity: 10 to 6 AWG Aluminum, 8 to 2 AWG Copper
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 10 1/2 in
Mfr # TL-ZDT-MCT-50
Key Features:
- Package Quantity: 1
Mfr # 10178
Key Features:
- Item: Crimp Tool,For Wire Ferrules,12-22 AWG
- Application: Wire Ferrules
- Features: Easy Die Replacement; Quick Release; Adjustable Tension; hardened dies to ensure reliability and longevity; high-precision
Mfr # 902-544
Key Features:
- Item: TuffCrimp Dieless 6 Ton Crimping Tool
- Length: 24
- Height: 3.25
Mfr # 2006
Key Features:
- Item: Crimper
- For Use With: Crimping Lugs and Terminals
- Overall Length: 19 1/2 in
Mfr # EK410LX11
Key Features:
- Overall Length: 13.25 in
- Features: In-Line Tool Style is Lightweight, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, Used with Greenlee Kc4, Ka4 and Kd4 Crimping Die
- Handle Type: Inline