Crimping Pliers
Our endless aisle includes crimping pliers and so much more!
Shop Crimping Pliers results
(Showing 1 - 15)
Relevance
Mfr # 12 74 180 SB
Key Features:
- Item: Automatic Stripping Pliers for Control C
- Package Quantity: 1
Mfr # 48-22-6103
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
Mfr # 97 61 145 A
Key Features:
- Features: For Crimping Wire End Ferrules According DIN 46228 Parts 1+4 in an Area of Application from 13 to 23 AWG; Crimping in Marked Trapezoidal Dies for Tight Connections Between the Sleeve and the Conductor; Forged, Oil Hardened
- Handle Type: Plastic Coated
- Overall Length: 5-3/4"
Mfr # 97 52 38
Key Features:
- Item: Crimping Pliers for Insulated and Non-In
- Package Quantity: 1
Mfr # GS-388
Key Features:
- Overall Length: 8-1/2"
- Material: Carbon Steel
- Features: Comfortable, High-Leverage Handles; Improved Surface Finish and Premium Cutting and Stripping Performance; Light Duty; Safety, Durability, Reliability, and Life Strength
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # TT-285
Key Features:
- Item: TT-285, 10" Crimping Plier
- Package Quantity: 1
Mfr # D213-9NE-CR
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # 97 52 09
Key Features:
- Features: High Crimping Quality Due to Precision Dies and Integral Lock (Self-Releasing Mechanism); Crimping Pressure has Been Set Precisely (Calibrated) in the Factory; Two-Hand Operation for Easy Crimping of Large Conductor Diameters; Easy Handling as a Result of Well Balanced Centre of Gravity, Angled Head and Ergonomically Shaped Handles
- Handle Type: Non Slip Plastic Covers
- Overall Length: 10"
Mfr # D234-6
Key Features:
- Features: Curved Handles for Greater Control; Induction Hardened Side-Cutting Knives for Long Life
- Handle Type: Plastic Dipped
- Jaw Width: 11/16 in
Mfr # 5950S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
Mfr # 97 21 215 SB
Key Features:
- Item: Crimping Pliers,8 1/2" Crimping Pliers
- Package Quantity: 1
Mfr # 97 61 145 F
Key Features:
- Capacity: 20 to 13 AWG
- Overall Length: 145mm
- Material: Vanadium Electric Steel