Crimp Tool
We make finding a crimp tool fast and simple every time!
Shop Crimp Tool results
(Showing 1 - 15)
Relevance
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # 35084
Key Features:
- Fits Brand: Master Appliance
- For Use With Mfr. Model Number: 10054, 10600, 10719, 10723
- Item: Ratcheting Crimp Tool, Full Cycle
Mfr # 24C969
Key Features:
- Overall Length: 8 1/4 in
- Features: 6-Way Insulated Crimping Tool as a Wire Cutter, to Crimp Insulated Terminals, to Crimp Noninsulated Terminals, Crimp Ignition (7-8mm), Bolt Cutter, and as a wire Stripper (Strand or Solid)
- Item: Crimping Tool
Mfr # CP-3006FS2
Key Features:
- Capacity: 10.3 cu. ft.
- Overall Length: 10 in
- Application: For MC 4 Solar Connector (Multi-Contact) and 2.5/4.0/6.0 mm2 (AWG 14/12/10) Solar Cable
Mfr # 902-623
Key Features:
- Length (In.): 10.5
- Item: Crimping Tool 4,Way
- Jaw Width: 4
Mfr # UC-4569
Key Features:
- Item: Modular Pass-Thrgh Crimping Tool for CAT3, CAT5/5E, CAT6 Cables,6-in-1
- Package Quantity: 1
Mfr # QCRTMH
Key Features:
- Item: Pex Crimp Tool
- Type: Manual
- Size: 1/2 in, 3/4 in, 3/8 in, 5/8 in
Mfr # 1626
Key Features:
- Item: Hose Ferrule Crimping Tool
- Overall Width: 3.125
- Overall Height: 3.5
Mfr # 10178
Key Features:
- Item: Crimp Tool,For Wire Ferrules,12-22 AWG
- Application: Wire Ferrules
- Features: Easy Die Replacement; Quick Release; Adjustable Tension; hardened dies to ensure reliability and longevity; high-precision
Mfr # C24
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 8 in
Mfr # 6CEC4
Key Features:
- Item: Hose Crimper
- Capacity: 1/4 to 3/8 in
- Length (In.): 12 1/4 in
Mfr # H6
Key Features:
- Material: Alloy Steel
- Color: Silver
- Package Quantity: 1
Mfr # 32945
Key Features:
- Capacity: 6 to 30 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 in