Crimp Connector
We make finding a crimp connector fast and simple every time!
Shop Crimp Connector results
(Showing 1 - 15)
Relevance
Key Features:
- Insulation Type: Vinyl
- Insulation Color: Assortment
- Connection Type: Crimp
Key Features:
- Number of Pieces: 144
- Terminal Type: Butt Splice Connectors, Female Quick Disconnects, Fork Terminals, Male Quick Disconnects, Ring Terminals
- Sizes Included: 10 to 12 AWG, 10 to 14 AWG, 14 to 16 AWG, 14 to 18 AWG, 16 to 22 AWG
Key Features:
- Color: Clear
- Max. Voltage: 600 V
- Min. Wire Combination: (1) 22 AWG with (1) 18 AWG
Key Features:
- Item: Splice Cap Connector
- Wire Range: (4) 18 to (2) 12 AWG
- Insulation Type: None
Key Features:
- Color: Clear
- Max. Voltage: 600 V
- Min. Wire Combination: (1) 22 AWG with (1) 12 AWG
Key Features:
- Package Quantity: 1
Key Features:
- Wire Range: 22 to 10 AWG
- Insulation Color: Assortment
- Item: Wire Termination Kit 175 Piece
Key Features:
- Item: Wire Connector Kit,6 to 22 AWG,PK570
- Package Quantity: 570
Key Features:
- Color: Assorted
- Kit Type: Connector
- Green Environmental Attribute: Does not Contain Formaldehyde
Key Features:
- Item: Crimp and Heat-Seal Butt Splice Mini-Pak
- Includes: (1) Plastic Case, (20) Blue, (20) Red, (5) Yellow Butt Connectors
- Color: Blue, Red, Yellow
Key Features:
- Item: Crimp Connector,8 to 14 AWG,PK50
- Package Quantity: 50
Key Features:
- Item: Female Disconnect
- Insulation: Full
- Material: Plastic
Key Features:
- Item: Splice Connector
- Length: 0.465 in
- Color: Copper
Key Features:
- Primary Crimping Application: Electrical Wire and Cable
- Insulated / Uninsulated: Uninsulated
- Handle Type: Ergonomic
Key Features:
- Wire Range: 22 to 10 AWG
- Insulation Color: Assortment
- Kit Type: Terminal