Crestware Stainless Steel Electric Food Warmer - Efw
Count on great prices, fast shipping and friendly service every time you order a crestware stainless steel electric food warmer - efw from Zoro.
Shop Crestware Stainless Steel Electric Food Warmer - Efw results
(Showing 1 - 15)
Relevance
Mfr # EFW
Key Features:
- Item: Electric Food Warmer
- Voltage: 120
- Watts: 1200
Mfr # LK1660-25
Key Features:
- Style: Single Piece
- Fits Edge: 0.075 in to 0.140 in
- Fits Glass: 3/16 in to 1/4 in
Mfr # SFI-300-3/4
Key Features:
- Item: Window Sight Flow Indicator with Impeller
- Body Material: Bronze
- Pipe Size: 3/4 in
Mfr # K53
Key Features:
- Item: Revolving,Round Rack,36" dia.,Chrome
- Finish: Chrome
- Package Quantity: 1
Mfr # 1A120244
Key Features:
- Promotion Restriction: Not eligible for promotion
- Height: 6 ft.
- Item: Deer Fence,Select,6ft.x330ft.,Black
Mfr # DL2700WP US26D
Key Features:
- Item: Electronic Keyless Lock
- Series: DL2700WP
- Handle Type: Lever
Mfr # 272037
Key Features:
- Item: Drum Faucet
- Seal Material: PTFE
- Overall Length: 5.66 in
Mfr # 40-M131800-03
Key Features:
- Item: Urinal Screen
- Bathroom Partition Grouping: Urinal Partition
- Bathroom Partition Type: Urinal Partition without Pilaster
Mfr # P3S
Key Features:
- Item: Tabletop Tape Dispenser
- Max. Tape Width: 3 in
- Construction: Steel
Mfr # 7000000736
Key Features:
- Style: Deburring
- Diameter: 6 in
- Width: 1 in
Mfr # 6894242
Key Features:
- Handle Length: 48 in
- Standards: USFS Specifications
- Head Material: Steel
Mfr # 10750
Key Features:
- Overall Length: 12"
- Blade Material: Forged Steel
- Handle Style: Bent
Mfr # 2200
Key Features:
- Item: Adapter/Extension Set,1/2"D,6pcs.
- Accessory Type: Adapter/Extension Set,1/2"D,6pcs.
- Package Quantity: 1
Mfr # BT7BK
Key Features:
- Item: Bus Tub
- Material: Plastic
- Color: Black
Mfr # CF237
Key Features:
- Item: Tapered Hand Darby
- End Type: Square
- Length (In.): 36 in