Crescent Nicholson Hand Files And Rasps
We make finding crescent nicholson hand files and rasps fast and simple every time!
Shop Crescent Nicholson Hand Files And Rasps results
(Showing 1 - 15)
Relevance
Mfr # 22025NNN
Key Features:
- Item: Machinist File Set
- Profile Shape: Rectangular, Half Round, Round, Square
- Length: 7 in
Mfr # 22030HNNN
Key Features:
- Item: Maintenance File Set
- Profile Shape: Rectangular, Half Round, Round
- Length: 6 in
Mfr # 22040HNNN
Key Features:
- Item: File Set
- Profile Shape: Rectangular, Half Round, Round
- Length: 6 in
Mfr # T33024
Key Features:
- Item: Thread Restoring File Set
- Profile Shape: Square
- Length: 8 3/8 in
Mfr # 707475
Key Features:
- Item: Needle File Set
- Profile Shape: Barrette, Crossing, Equaling, Rectangular, Half Round, Knife, Round, Square, Triangular
- Length: 5 1/2 in
Mfr # 78188100
Key Features:
- Item: Machinists File
- Profile Shape: Rectangular
- Length: 10 in
Mfr # 10Z659
Key Features:
- Item: Needle File Set
- Profile Shape: Barrette, Crossing, Rectangular, Half Round, Slitting, Knife, Round, Square, Triangular
- Length: 5 19/32 in
Mfr # 1NFK8
Key Features:
- Item: File Set
- Profile Shape: Rectangular, Half Round, Round, Triangular
- Length: 8 in , 10 in , and 12 in
Mfr # S5L
Key Features:
- Overall Length: 6 in
- Application: Multipurpose
- Overall Width: 1 1/4 in
Mfr # S7
Key Features:
- Stores: (5) Blades
- Blade Operation: Retractable
- Item: Pocket Safety Cutter
Mfr # STHT10243
Key Features:
- Handle Material: Plastic
- Number of Blades Included: 1
- Disposable: No
Mfr # 40FC111N020
Key Features:
- Pipe Size - Pipe Fitting: 2"
- Specific Fitting Shape: Coupling
- Pipe Fitting Material: 304 Stainless Steel
Mfr # NTD600-N1E9A
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 1 in
- Max. Operating PSI: 600 psi
Mfr # NTD600-N1D9A
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 3/4 in
- Max. Operating PSI: 600 psi
Mfr # NTD600-N1D9S
Key Features:
- Item: Steam Trap
- (F)NPT Connections: 3/4 in
- Max. Operating PSI: 600 psi