Crescent Connect Clamps
We make finding crescent connect clamps fast and simple every time!
Shop Crescent Connect Clamps results
(Showing 1 - 15)
Relevance
Mfr # CF9
Key Features:
- Locking Clamp Product Grouping: Locking C-Clamps
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Item: Locking Clamp Display
Mfr # CX6RWM7
Key Features:
- SAE or Metric: Metric
- Wrench Style: Spline, Open End, Combination
- Finish: black oxide
Mfr # CTK30SETN
Key Features:
- Ratchets Included: Pear Head 8 in
- Drive Size: 3/8"
- Std. Socket Point Styles Included: 12
Mfr # CTK170CMP2
Key Features:
- SAE or Metric: SAE, Metric
- Finish: Nickel Chrome Plated
- Number of Pieces: 170
Mfr # CCWS2-05
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Full Polish Chrome
Mfr # CTK148MPN
Key Features:
- SAE or Metric: SAE, Metric
- Number of Pieces: 148
- Includes: Full Polish Crestoloy Alloy steel Ratchets, Drive tools, and Sockets that are Reliable and Resist rust and wear,set are full polish combination wrenches, an adjustable wrench, pliers, bits, hex keys, and screwdrivers.
Mfr # CTK170MPN
Key Features:
- SAE or Metric: SAE, Metric
- Number of Pieces: 170
- Includes: Full polish combination wrenches, an adjustable wrench, pliers, bits, hex keys, and screwdrivers.
Mfr # AC610RS
Key Features:
- Overall Length: 6 1/2 in, 10 1/2 in
- Finish: Chrome
- Material: Alloy Steel
Mfr # CRW6N
Key Features:
- Item: Release Ratchet,3/8in.,Polished Handle
- Drive Size: 3/8"
- Head Movement: Fixed
Mfr # RD12BKN
Key Features:
- Item: Hand Ratchet
- Drive Size: 3/8"
- Head Movement: Fixed
Mfr # CSWS10N
Key Features:
- Sizes Included: 3/8" Dr 12 pt. Sockets: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19 mm, 3/8"Dr 6 pt. Deep: 1/4", 5/16", 3/8",
- Ratchets Included: Quick-Release 10-1/4|in
- Measurement Type: SAE/Metric
Mfr # DB30X
Key Features:
- Color: Black, Red
- Features: Head Indexes Over 180 Degrees F, Locks in (16) Positions, Durable 2-Tone Rubber Grip, Nail Slot
- Material: Forged Steel
Mfr # C715
Key Features:
- Overall Length: 15"
- Material: Heat Treated Forged Alloy Steel
- Features: Wider Jaw Capacity Than Traditional Pipe Wrenches, Toughness and Durability, Strong I-Beam Handle Construction
Mfr # AT210BK
Key Features:
- Overall Length: 10"
- Finish: black oxide
- Material: Heat Treated Forged Alloy Steel
Mfr # J795
Key Features:
- Overall Length: 8 in, 10 in, 12 in
- Finish: Satin
- Material: Alloy Steel