Creeper Seats
We have the creeper seats you need to get the job done right.
Shop Creeper Seats results
(Showing 1 - 15)
Relevance
Mfr # 1MZH7
Key Features:
- Load Capacity: 300 lb
- Material: Frame: Tubular Steel
- Includes: Tray For Placing Small Parts
Mfr # 793LF7
Key Features:
- Includes: Bottom Tray, Drawer
- Height: 14 3/8 in
- Number of Wheels: 4
Mfr # 1MZJ1
Key Features:
- Material: Frame: Steel
- Length: 15 in
- Width: 15 in
Mfr # HRS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Heavy Duty Seat
Mfr # HRAS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Adjustable Seat
Mfr # GRSRB20
Key Features:
- Load Capacity: 320 lb
- Type: Round Adjustable
- Length: 18 in
Mfr # HRS&HRAS WHEEL
Key Features:
- Item: Creeper Caster Replacement Wheel
- Caster Size: 3 in
- Number of Casters: 4
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Mfr # 1010722
Key Features:
- Package Quantity: 1
Mfr # HRS
Key Features:
- Package Quantity: 1
Mfr # HRSRED
Key Features:
- Length: 17 in
- Height: 17 in
- Number of Wheels: 4
Mfr # 8514
Key Features:
- Length: 17.2"
- Width: 17.8"
- Features: Air Cylinder, Heavy Duty, Large Steel Reinforced Tool Tray, Replacement Caster
Mfr # 8507
Key Features:
- Material: Frame: Powder Coated; Cover: Vinyl
- Color: Etched and Black Painted
- Length: 14.3"
Mfr # 86994
Key Features:
- Caster Type: Heavy Duty 3-1/2"
- Seat Height Range: 18" to 22"
- Weight Capacity: 300 lb.
Mfr # 10212
Key Features:
- Broach Style: II
- Measurement System: Fractional Inch
- Broach Length: 6 3/4 in