Creeper Seat
We have the creeper seat you need to get the job done right.
Shop Creeper Seat results
(Showing 1 - 15)
Relevance
Mfr # HRAS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Adjustable Seat
Mfr # HRS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Heavy Duty Seat
Mfr # 1MZH7
Key Features:
- Load Capacity: 300 lb
- Material: Frame: Tubular Steel
- Includes: Tray For Placing Small Parts
Mfr # 8509
Key Features:
- Material: Frame: Rugged Steel
- Length: 14.7"
- Includes: 1" Deep Tool Tray
Mfr # 8507
Key Features:
- Material: Frame: Powder Coated; Cover: Vinyl
- Color: Etched and Black Painted
- Length: 14.3"
Mfr # HRS
Key Features:
- Package Quantity: 1
Mfr # SPP25DT
Key Features:
- Load Capacity: 380 lb
- Material: Steel
- Type: Creeper Seat
Mfr # 8514
Key Features:
- Length: 17.2"
- Width: 17.8"
- Features: Air Cylinder, Heavy Duty, Large Steel Reinforced Tool Tray, Replacement Caster
Mfr # TR6351
Key Features:
- Package Quantity: 1
Mfr # HRSRED
Key Features:
- Length: 17 in
- Height: 17 in
- Number of Wheels: 4
Mfr # 24996
Key Features:
- Length: 13.8
- Application: The Workshop Creeper Seat is a fully functioning seat with 2 tool tray drawers allowing you to keep everything you need close at hand. Keep your drink or spray cans nearby in the 3 can holder. With 4 swivel wheels, it rolls smoothly across the floor and turns easily for optimum maneuverability. Our creeper seat features a 2 inch thick vinyl foam cushion to keep you comfortable all day long, and a rugged build quality to help your seat withstand the daily grind.
- Weight: 19.35
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper