Creeper Chair
If you need a creeper chair we have them at everyday low prices.
Shop Creeper Chair results
(Showing 1 - 15)
Relevance
Mfr # 1010722
Key Features:
- Package Quantity: 1
Mfr # ESTOOL
Key Features:
- Height: 30 in
- Load Capacity: 500 lb
- Features: Heavy Duty
Mfr # ERGO-RS
Key Features:
- Width: 28 in
- Color: Blue
- Type: Creeper & Dollies
Mfr # C-2800
Key Features:
- Load Capacity: 300 lb.
- Size: Seat:14" x 7-7.8"; Step: 14" x 9"
- Number of Wheels: 5
Mfr # CMXZSAJ93382
Key Features:
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
Mfr # 1MZH7
Key Features:
- Load Capacity: 300 lb
- Material: Frame: Tubular Steel
- Includes: Tray For Placing Small Parts
Mfr # HRS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Heavy Duty Seat
Mfr # 86994
Key Features:
- Caster Type: Heavy Duty 3-1/2"
- Seat Height Range: 18" to 22"
- Weight Capacity: 300 lb.
Mfr # DXSTAH025
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Height: 23 1/2 in
- Caster Type: 360-Degree Swiveling
Mfr # CSEAT
Key Features:
- Package Quantity: 1
Mfr # HRAS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Adjustable Seat
Mfr # GRSRB20
Key Features:
- Load Capacity: 320 lb
- Type: Round Adjustable
- Length: 18 in
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Mfr # HRS&HRAS WHEEL
Key Features:
- Item: Creeper Caster Replacement Wheel
- Caster Size: 3 in
- Number of Casters: 4
Mfr # C-2036D
Key Features:
- Load Capacity: 300 lb.
- Material: Frame: Steel; Vinyl
- Type: Z-Creeper