Craftsman Metric Wrench
Our endless aisle includes a craftsman metric wrench and so much more!
Shop Craftsman Metric Wrench results
(Showing 1 - 15)
Relevance
Mfr # CMMT42938
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: 21mm Standard Metric Combination Wrench {{1}}
- Size: 21 mm
Mfr # CMMT42937
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: 20mm Standard Metric Combination Wrench {{1}}
- Size: 20 mm
Mfr # 36A235
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Insulated: No
- Anti-Slip Design: No
Mfr # 1EYL1
Key Features:
- Single End/Double End: Double End
- Anti-Slip Design: No
- Insulated: No
Mfr # 36A302
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Reversing: No
- Tether Capable: Tether Capable
Mfr # J1220MASD
Key Features:
- Features: Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Ratcheting Configuration: Non-Ratcheting
- Insulated: No
Mfr # J1220MBASD
Key Features:
- Features: Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design, Sizes 1-5/16" and Larger do not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Overall Length: 11 1/2 in
- Number of Points: 12
Mfr # 3XU33
Key Features:
- Finish: Chrome
- Single End/Double End: Double End
- Reversing: No
Mfr # 36A236
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Anti-Slip Design: No
- Overall Length: 10 5/8 in
Mfr # J32022
Key Features:
- Size: 20mm x 22mm
- Features: Corrosion Resistance and a Slip Resistant Grip, Special Heat-Treated Alloy Steel Permits Slim Shanks for Strength and Durability, Standard Open End Configuration
- Finish: Satin
Mfr # 18291
Key Features:
- Features: Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Number of Points: 12
- Overall Length: 9.9 in.
Mfr # 36A203
Key Features:
- Features: Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Overall Length: 10 5/8 in
- Anti-Slip Design: No
Mfr # 1220MSC
Key Features:
- Features: SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Finish: Chrome plated
- Overall Length: 11-1/2"
Mfr # CCW31-05
Key Features:
- SAE or Metric: Metric
- Number of Points: 12
- Finish: Full Polish Chrome