Cpvc Cutters
If you need cpvc cutters we have them at everyday low prices.
Shop Cpvc Cutters results
(Showing 1 - 15)
Relevance
Mfr # 37116
Key Features:
- Cutting Capacity: 1/8 in to 2-1/2 in
- Cuts: PVC
- Body Material: Aluminum
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 154-P
Key Features:
- Cutting Capacity: 1-1/2 in to 4 in
- Cuts: CPVC, PB, PE, PEX, Plastic
- Body Material: Aluminum
Mfr # 1YNA7
Key Features:
- Cutting Capacity: 1 in to 2-1/2 in
- Cuts: PE, PEX, PP, PVC, PVDF
- Body Material: Aluminum Alloy
Mfr # AF20307
Key Features:
- Cutting Capacity: Up to 5/8 in
- Cuts: Nylon, Polyethylene, Polyurethane, PVC
- Body Material: Poly
Mfr # 153-P
Key Features:
- Cutting Capacity: 1 in to 3 in
- Cuts: CPVC, PB, PE, PEX
- Body Material: Aluminum
Mfr # 12122S2
Key Features:
- Cutting Capacity: 1-5/16 in
- Cuts: CPVC, PEX, Plastic, PVC
- Body Material: Aluminum
Mfr # 151-P
Key Features:
- Cutting Capacity: 1/8 in to 1-1/4 in
- Cuts: Aluminum, Brass, Copper, CPVC, PB, PE, PEX, Plastic
- Body Material: Aluminum
Mfr # PC-1375 ML
Key Features:
- Cutting Capacity: 1/8 in to 1-3/8 in
- Cuts: CPVC, PB, PE, PEX, Plastic
- Body Material: Aluminum
Mfr # SR-008
Key Features:
- Width (In.): 3.5
- Height (In.): 1
- Item: PVC Cutter,Non-Ratcheted
Mfr # 41436GRA
Key Features:
- Cutting Capacity: 2"
- Cuts: PVC
- Features: Ratchet Cutting Action
Mfr # 50506SEN
Key Features:
- Cutting Capacity: Up to 3/4" (1.9 cm) Schedule 40
- Body Material: Steel
- Overall Length: 8.5" (21.6 cm)
Mfr # LHC95
Key Features:
- Cutting Capacity: Up to 1-7/8"
- Cuts: PVC
- Body Material: Fiberglass
Mfr # 119
Key Features:
- Cutting Capacity: 1/8 in to 1-5/8 in
- Cuts: ABS, PE, PVC
- Body Material: Aluminum
Mfr # 174-F
Key Features:
- Cutting Capacity: 3/8 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Stainless Steel, Steel
- Body Material: Aluminum Alloy