Cps Recovery
We make finding a cps recovery fast and simple every time!
Shop Cps Recovery results
(Showing 1 - 15)
Relevance
Mfr # ARXF5
Key Features:
- Item: Filter-Drier A/C Machine
- Package Quantity: 1
Mfr # LDA1000UV
Key Features:
- Item: Refrigerant Leak Detector W/Uv Light
- Package Quantity: 1
Mfr # BTB300
Key Features:
- Item: Ratcheting Tubing Bender Set
- Type: Manual
- Outside Dia. Tubing (In.): 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Mfr # CPS2
Key Features:
- Item: Pressure Gauge Siphon
- Pressure Range: 1000 psi @ 850 Degrees F
- Size (NPT): 1/2 in
Mfr # TR21
Key Features:
- Item: Refrigerant Recovery Machine
- Type: Twin Cylinder
- Electrical Connections: NEMA 5-15p Male Plug
Mfr # CPS-U
Key Features:
- Item: Commercial Door Operator Safety Photo Eye System
- Volts Range Max. AC: 24
- For Use With: H5011L4L, H5011L4R, Mfr. No. MH5011UR, MH5011UL, MT5011UG-14, T5011L4G-14, T5011L4G-16, T5011L4G-18, T5011L4G-20, T5011L4G-24
Mfr # CPS-UN4
Key Features:
- Item: Commercial Door Operator Safety Photo Eye System
- Sensing Range (Ft.): 45 ft
- NEMA Rating: 4
Mfr # WWG-DISP-CPS1200
Key Features:
- Pin Item: Pin Assortment
- Item: Pin Assortment,1200 pcs,10 Sizes
- Includes: (100) 1/8x1 in, (125) 3/32x1 1/2 in, (15) 3/16x2 in, (150) 1/16x1 in, (20) 5/32x2 in, (200) 1/16x1/2 in, (200) 3/32x1 in, (250) 3/32x3/4 in, (65) 1/8x2 in, (75) 1/8x1 1/2 in
Mfr # MT2H7P5
Key Features:
- Item: Mechanical Manifold Gauge Set
- Number of Valves: 2
- Refrigerant Compatibility: R-22, R-404A, R-410A
Mfr # CC220
Key Features:
- Item: Refrigerant Charging or Recovery Scale
- Type: Electronic
- Platform Size (In.): 8-3/4 x 8-3/4
Mfr # VP6S
Key Features:
- Item: Vacuum Pump
- HP: 1/2 hp
- Inlet Port Size: 1/2 in ACME, 1/4 in and 3/8 in Flare
Mfr # 8407
Key Features:
- Item: Deep Vacuum Pump,6.0 Cfm Single Stage
- Package Quantity: 1
Mfr # RG3
Key Features:
- Item: Refrigerant Recovery Machine
- Weight (Lbs.): 18 lb
- Width (In.): 15 in