Countersunk Magnet
Our endless aisle includes a countersunk magnet and so much more!
Shop Countersunk Magnet results
(Showing 1 - 15)
Relevance
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 25 lb
- Thickness: 0.315 in
Key Features:
- Material: Ceramic 8
- Overall Length: 4 in
- Overall Width: 4 in
Key Features:
- Material: Ceramic 8
- Max. Pull: 3.1 lb
- Thickness: 0.375 in
Key Features:
- Material: Ceramic 5
- Max. Pull: 3.2 lb
- Thickness: 0.393 in
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Key Features:
- Material: Ceramic 8
- Overall Length: 6 in
- Overall Width: 4 in
Key Features:
- Max. Rated Flat Capacity: 800 lb
- Item: Lifting Magnet
- Overall Height: 8 7/8 in
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Key Features:
- Material: Ceramic 8
- Overall Length: 6 in
- Max. Pull: 28 lb
Key Features:
- Material: Ceramic
- Max. Pull: 4 lb
- Thickness: 0.31 in
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Key Features:
- Item: Manual Lifting Magnet
- Handle Type: Ergonomic Handle
- Magnet Material: Ceramic