Corrugated Steel Pipe
Our endless aisle includes a corrugated steel pipe and so much more!
Shop Corrugated Steel Pipe results
(Showing 1 - 15)
Relevance
Mfr # 1PPH9
Key Features:
- Item: Drain Lift Rod Assembly
- Material of Construction - Drains: Steel
- Color - Drains: Chrome
Mfr # 697360-PG
Key Features:
- System of Measurement: Inch
- Screw Size: #6
- Fastener Length: 3/4 in
Mfr # 05102503
Key Features:
- Flexible Duct Inside Dia.: 3 in
- Flexible Duct Item: Noninsulated Flexible Duct
- Flexible Duct Length: 25 ft
Mfr # 5PXL3
Key Features:
- Item: Tap Set
- Tap Grouping: Tap Set
- Tap Style: Straight Flute (Hand)
Mfr # FL0325/6
Key Features:
- Construction Material: Aluminum
- Item: Duct,Flexible,Aluminum,3" x 25"
- Length: 25 ft.
Mfr # 0658-0300-0001
Key Features:
- Hose Inside Dia.: 3 in
- Hose Length: 25 ft
- Max. Working Pressure @ 70 F: 28 psi
Mfr # 05102508
Key Features:
- Flexible Duct Inside Dia.: 8 in
- Flexible Duct Item: Noninsulated Flexible Duct
- Flexible Duct Length: 25 ft
Mfr # 4PE60
Key Features:
- Length (In.): 4 19/32 in
- For Use With: Doors Weighing Up To 450 lb.
- Material: Steel
Mfr # 21TF20
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Mfr # 4PE55
Key Features:
- Length (In.): 144 in
- Width (In.): 1 3/4 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # 12U125
Key Features:
- Overall Height: 48"
- Overall Length: 63"
- Overall Width: 27"
Mfr # 000790-0
Key Features:
- Item: Gladhand Lock
- Finish: Painted
- Color: Red
Mfr # 4PE62
Key Features:
- Length (In.): 4 5/8 in
- Width (In.): 2 3/8 in
- For Use With: Doors Weighing Up To 450 lb.
Mfr # 5UTH9
Key Features:
- Overall Height: 32 3/4 in
- Overall Length: 34 1/2 in
- Overall Width: 17 1/2 in
Mfr # 688
Key Features:
- Voltage: 120V AC
- Mounting Location: Ceiling or Wall
- CFM @ 0.100-In. SP: 50 cfm