Cordless Crimping Tool
We make finding a cordless crimping tool fast and simple every time!
Shop Cordless Crimping Tool results
(Showing 1 - 36)
Relevance
Mfr # EK6IDLX11
Key Features:
- Capacity: 8 AWG to 500 kcmil Cu, 1/0 AWG to 350 kcmil Al; 8 AWG to 350 kcmil CuDLO, 8 AWG to 373.3 kcmil Cu
- Overall Length: 15.75 in
- Features: PVC Coated Head for Brush Protection, Single Trigger Operation for Controlling All Tool Functions, Two-Stage Telescopic Ram Design Identifies Correct Pressure to Apply
Mfr # 2978-22O
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes - Cordless Crimper: (2) M18 Redlithium CP2.0 Battery (Mfr. No. 48-11-1820), 6T Utility Crimper and Cutter Bag (Mfr. No. 48-22-8277), M18 6T Fixed O Crimping Jaw (Mfr. No. 49-16-1OD3), M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812)
- Item: Cordless Crimping Tool Kit
Mfr # 49-16-KITC
Key Features:
- Promotion Restriction: Not eligible for promotion
- Use With Tool Type - Crimper: Power
- Primary Application - Crimping: Electrical Wire and Cable Crimping
Mfr # 2678-22O
Key Features:
- Promotion Restriction: Not eligible for promotion
- Handle Type: Inline
- Overall Length: 14 in
Mfr # 2877-22
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 6 AWG to 750 MCM
- Overall Length: 18.9"
Mfr # 49-16-2772
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: M18 750 MCM Cable Cutting Jaw (49-16-2772)
- Features: Blade Changes with Hex Key, Open Jaw, In-Line Design Fits into Crowded Panels, Optimized Blade Geometry Delivers Installation-Ready Cuts
Mfr # 2679-22
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 13.3 in
- Features: Interchangeable, Jaw for Repetitive Crimping, Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Mfr # ETS12LX11
Key Features:
- Item: Cordless Bolt Cutter
- Voltage: 18 V DC
- Cutting Capacity/Material: 1/2 in dia Common Bolt, 1/2 in dia Threaded Rod, 7/16 in dia Grade 5 Bolt
Mfr # 2779-22
Key Features:
- Promotion Restriction: Not eligible for promotion
- Handle Type: Pistol Grip
- Overall Length: 16 in
Mfr # EK628LX11
Key Features:
- Handle Type: Inline
- Overall Length: 18 in
- Rotating Angle (Deg.): 350
Mfr # ESG50LX11
Key Features:
- Item: Cordless Cable Cutter
- Voltage: 18 V DC
- Cutting Capacity/Material: 2 in (60mm) Copper/Aluminum Wire
Mfr # EK410LX11
Key Features:
- Overall Length: 13.25 in
- Features: In-Line Tool Style is Lightweight, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, Used with Greenlee Kc4, Ka4 and Kd4 Crimping Die
- Handle Type: Inline
Mfr # LS100X11SB4
Key Features:
- Item: Knockout Tool Kit
- Voltage: 18V DC
- Max. Operating Force: 11 ton
Mfr # ETS8LX11
Key Features:
- Item: Cordless Cable Cutter
- Voltage: 18 V DC
- Cutting Capacity/Material: 1/16 in Cable Tray (Mild Steel, Zinc Plated), 1/16 in Cable Tray (Stainless Steel), 1/16 in Steel Bolts (Grade 2), 1/16 in Steel Bolts (Grade 8), 3/16 in Steel Bolts (Grade 8), 5/16 in Cable Tray (Mild Steel, Zinc Plated), 5/16 in Cable Tray (Stainless Steel), 5/16 in Steel Bolts (Grade 2)
Mfr # 2978-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Head Style - Crimper: Inline
- Item: Cordless Crimping Tool Kit
Mfr # 2678-22, 48-11-1820
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 14"
- Features: Fully Balanced Design; Weather Protected Electronics Keep Dirt, Dust and Moisture Out; PFM: Automatically Modifies Output Based on Connector, Ensuring Optimal Pressure Every Time; Includes: (1) M18 Force Logic 6T Crimper (Tool Only), (1) M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812), (3) M18 Redlithium Cp2.0 Battery (Mfr. No. 48-11-1820), (1) Carabineer, (1) M18 6T Snub Nose Crimping Jaw (Mfr. No. 49-16-00D3), (1) Utility Bucket Bag
Mfr # EK1240LX11
Key Features:
- Overall Length: 16.25 in
- Features: Automatic Retraction Stop (ARS), Covered Head Models, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, One Trigger Controls All Tool Functions
- Handle Type: Pistol Grip
Mfr # E12CCXLX11
Key Features:
- Overall Length: 16.5 in
- Features: Retraction Stop Repeat (RSR) Allows the Operator to Partially Retract the Ram and Then the Tool Repeats the Retraction for Subsequent Crimps, Use Optional CCX Blade and Adapters
- Handle Type: Pistol Grip
Mfr # EK622LX11
Key Features:
- Handle Type: Inline
- Overall Length: 15.75 in
- Auto-Cycle: Yes
Mfr # 2679-22, 49-16-KITC
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 18 V
- Cordless Tools Included: Crimping Tool
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # EK628LXBC11
Key Features:
- Item: Cordless Bolt Cutter
- Voltage: 18 V DC
- Cutting Capacity/Material: Soft-Steel Locks and Bolt Seals Up To 3/8 in Diameter
Mfr # 35084
Key Features:
- Fits Brand: Master Appliance
- For Use With Mfr. Model Number: 10054, 10600, 10719, 10723
- Item: Ratcheting Crimp Tool, Full Cycle
Mfr # 48-22-6103
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
Mfr # 10178
Key Features:
- Item: Crimp Tool,For Wire Ferrules,12-22 AWG
- Application: Wire Ferrules
- Features: Easy Die Replacement; Quick Release; Adjustable Tension; hardened dies to ensure reliability and longevity; high-precision
Mfr # LS100X11SS4
Key Features:
- Item: Knockout Tool Kit
- Voltage: 18V DC
- Max. Operating Force: 11 ton
Mfr # 2679-22, 49-16-KITA
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 18 V
- Cordless Tools Included: Crimping Tool
Mfr # LS50L11A
Key Features:
- Capacity: 14 ga.
- For Use With: Hydraulic Tool
- Number of Pieces: 6
Mfr # LS100X11SS
Key Features:
- Item: Knockout Tool Kit
- Voltage: 18V DC
- Max. Operating Force: 11 ton
Mfr # ES32LX11
Key Features:
- Item: Cordless Cable Cutter
- Voltage: 18 V DC
- Cutting Capacity/Material: 500 MCM Aluminum, 500 MCM Copper
Mfr # QCRTMH
Key Features:
- Item: Pex Crimp Tool
- Type: Manual
- Size: 1/2 in, 3/4 in, 3/8 in, 5/8 in
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15
Mfr # C24
Key Features:
- Capacity: 22 to 10 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 8 in
Mfr # 1010
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 8 1/4 in
- Features: Plastic-Covered Cushioned Handles
Mfr # 660
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # 2778-22
Key Features:
- Promotion Restriction: Not eligible for promotion
- Handle Type: Pistol Grip
- Overall Length: 16 in