Cordless Bolt Cutters
Count on great prices, fast shipping and friendly service every time you order cordless bolt cutters from Zoro.
Shop Cordless Bolt Cutters results
(Showing 1 - 36)
Relevance
Mfr # ETS8LX11
Key Features:
- Item: Cordless Cable Cutter
- Voltage: 18 V DC
- Cutting Capacity/Material: 1/16 in Cable Tray (Mild Steel, Zinc Plated), 1/16 in Cable Tray (Stainless Steel), 1/16 in Steel Bolts (Grade 2), 1/16 in Steel Bolts (Grade 8), 3/16 in Steel Bolts (Grade 8), 5/16 in Cable Tray (Mild Steel, Zinc Plated), 5/16 in Cable Tray (Stainless Steel), 5/16 in Steel Bolts (Grade 2)
Mfr # EK628LXBC11
Key Features:
- Item: Cordless Bolt Cutter
- Voltage: 18 V DC
- Cutting Capacity/Material: Soft-Steel Locks and Bolt Seals Up To 3/8 in Diameter
Mfr # ETS12LX11
Key Features:
- Item: Cordless Bolt Cutter
- Voltage: 18 V DC
- Cutting Capacity/Material: 1/2 in dia Common Bolt, 1/2 in dia Threaded Rod, 7/16 in dia Grade 5 Bolt
Mfr # GLP300CAP
Key Features:
- Package Quantity: 1
Mfr # EK628LX11
Key Features:
- Handle Type: Inline
- Overall Length: 18 in
- Rotating Angle (Deg.): 350
Mfr # COUPFIL
Key Features:
- Item: Cable Tray Cutter
- Finish: Galvanized
- Length: 24 7/16 in
Mfr # EBS12ML110
Key Features:
- Item: Cordless Bolt Cutter
- Overall Length: 13 in
- Cordless Tool Battery Type: Li-Ion
Mfr # ESG50LX11
Key Features:
- Item: Cordless Cable Cutter
- Voltage: 18 V DC
- Cutting Capacity/Material: 2 in (60mm) Copper/Aluminum Wire
Mfr # DCE150B
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Cable Cutter
- Battery Included / Bare Tool: Bare Tool
Mfr # EK628LXBC11-CR
Key Features:
- Package Quantity: 1
Mfr # BAT207T5
Key Features:
- Item: Bolt Cutter,Cordless,Steel
- Battery Included / Bare Tool: Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag
- Cordless Tool Battery Type: Battery Operated
Mfr # EK410LX11
Key Features:
- Overall Length: 13.25 in
- Features: In-Line Tool Style is Lightweight, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, Used with Greenlee Kc4, Ka4 and Kd4 Crimping Die
- Handle Type: Inline
Mfr # DCE150B / DCB203
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Cable Cutter Kit
- Battery Included / Bare Tool: Battery Included
Mfr # L77
Key Features:
- Length: 5 1/2 in
- Accuracy: 0.0005 in
- Color: Green
Mfr # LS100X11SB4
Key Features:
- Item: Knockout Tool Kit
- Voltage: 18V DC
- Max. Operating Force: 11 ton
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15
Mfr # EK1240LX11
Key Features:
- Overall Length: 16.25 in
- Features: Automatic Retraction Stop (ARS), Covered Head Models, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, One Trigger Controls All Tool Functions
- Handle Type: Pistol Grip
Mfr # 660
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # EK622LX11
Key Features:
- Handle Type: Inline
- Overall Length: 15.75 in
- Auto-Cycle: Yes
Mfr # 655
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # LS100X11SS4
Key Features:
- Item: Knockout Tool Kit
- Voltage: 18V DC
- Max. Operating Force: 11 ton
Mfr # EK6IDLX11
Key Features:
- Capacity: 8 AWG to 500 kcmil Cu, 1/0 AWG to 350 kcmil Al; 8 AWG to 350 kcmil CuDLO, 8 AWG to 373.3 kcmil Cu
- Overall Length: 15.75 in
- Features: PVC Coated Head for Brush Protection, Single Trigger Operation for Controlling All Tool Functions, Two-Stage Telescopic Ram Design Identifies Correct Pressure to Apply
Mfr # LS50L11A
Key Features:
- Capacity: 14 ga.
- For Use With: Hydraulic Tool
- Number of Pieces: 6
Mfr # E12CCXLX11
Key Features:
- Overall Length: 16.5 in
- Features: Retraction Stop Repeat (RSR) Allows the Operator to Partially Retract the Ram and Then the Tool Repeats the Retraction for Subsequent Crimps, Use Optional CCX Blade and Adapters
- Handle Type: Pistol Grip
Mfr # LS100X11SS
Key Features:
- Item: Knockout Tool Kit
- Voltage: 18V DC
- Max. Operating Force: 11 ton
Mfr # DTAPKIT
Key Features:
- Item: Combination Drill and Tap Set
- Number of Pieces: 6
- Finish: Uncoated
Mfr # DTAP10-32
Key Features:
- Item: Drill/Tap/Countersink
- Cutting Direction: Right Hand
- Material - Machining: High Speed Steel
Mfr # 540-15
Key Features:
- Length: 5 ft to 15 ft
- Tape Material: Fiberglass
- Color: Green
Mfr # 687
Key Features:
- Item: Telescoping Reel Stand
- Type: Adjustable
- Material: Steel
Mfr # 36690
Key Features:
- For Use With: 3/8" and 3/4" Draw Studs
- Material: Carrying Case Plastic
- Size: 30.5mm
Mfr # 683
Key Features:
- Item: Telescoping Reel Stand
- Type: Adjustable
- Material: Steel
Mfr # 868
Key Features:
- Anchor Tool Type: Screw Anchor Expander
- Anchor Internal Thread Dia.: 1/4 in
- Construction: Hardened Alloy Steel
Mfr # 706
Key Features:
- Primary Application: Cuts Aluminum, Copper and Communication Cable
- Overall Length: 31 1/2 in
- Cutting Action: Center
Mfr # 7904SB
Key Features:
- Item: Greenlee 7904Sb Hyd Punch Driver Kit
- Package Quantity: 1
Mfr # K2BB-1/2
Key Features:
- Package Quantity: 1