Copper Pipe Supports
We have the copper pipe supports you need to get the job done right.
Shop Copper Pipe Supports results
(Showing 1 - 15)
Relevance
Mfr # 0500406889
Key Features:
- Item: Swivel Loop Hanger
- Max. Load (Lb.): 300 lb
- Material: Copper-Plated Steel
Mfr # H83050
Key Features:
- Item: Pipe Hanger,Copper,1/2",Bell Type
- Pipe Size (In.): 11/16
- Material: Copper
Mfr # H83075
Key Features:
- Item: Copper 3/4" Pipe Hanger,Bell Type
- Pipe Size (In.): 7/8
- Length (In.): 1-11/16
Mfr # 0560428500
Key Features:
- Description/Special Features: For Attachment To Wood Beams Or Ceiling.
- Rod Size: 3/8 in
- Item: Rod Hanger Plate
Mfr # 4560100CP
Key Features:
- Max. Load (Lb.): 180 lb
- Type: Split Ring Hanger
- Material: Copper-Plated Cast Iron
Mfr # 22FP63
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Copper-Plated Iron
- Rod Size: 3/8 in
Mfr # 22FP58
Key Features:
- Width: 1.6"
- Max. Load (Lb.): 180 lb
- Standards: MSS SP-58, SP-69
Mfr # 22FP59
Key Features:
- Type: MSS SP-58(Type 12)
- Metal Detectable: Yes
- Width (In.): 1 9/10 in
Mfr # 365M0037PL
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Mfr # 365M0037EG
Key Features:
- Thread Size (In.): 3/8
- Material: Cast Iron
- Rod Size: 3/8 in
Mfr # 4560075CP
Key Features:
- Standards: MSS SP-58, Type 12, WW-H-171, Type 25
- Length (In.): 1 3/8 in
- Thread Size (In.): 3/8
Mfr # 22FP60
Key Features:
- Width (In.): 2 1/2 in
- Width: 2-1/2"
- Length (In.): 3 in
Mfr # 365M0037CP
Key Features:
- Thread Size (In.): 3/8
- Metal Detectable: Yes
- Type: Ceiling or Wall
Mfr # H73075
Key Features:
- Pipe Size (In.): 3/4
- Material: Copper
- Rod Size: 3/8"
Mfr # 22FP84
Key Features:
- Rod Size: 3/8 in
- Type: Hinge
- Width (In.): 1 2/5 in