Copper Pipe Shut Off Tool
Our endless aisle includes a copper pipe shut off tool and so much more!
Shop Copper Pipe Shut Off Tool results
(Showing 1 - 15)
Relevance
Mfr # 85
Key Features:
- Item: Pipe Shut Off Tool
- Overall Length (In.): 8-3/4
- Function: Temporary Shut Off for Soft Copper Tubing
Mfr # 86
Key Features:
- Item: Pipe Shut Off Tool
- Function: Temporary Shut Off for Soft Copper Tubing
- Includes: #62 Clamp, Carrying Case, Ratchet
Mfr # 1483BP410
Key Features:
- Item: Lockout Station
- Filled/Unfilled: Filled
- Includes: (10) 410 Red Zenex(TM) Thermoplastic Safety Padlocks, (2) 420 Lockout Hasps, (2) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack)
Mfr # 1483BP410
Key Features:
- Package Quantity: 1
Mfr # 70
Key Features:
- Item: Pipe Shut Off Tool
- Overall Length (In.): 11-3/4
- Capacity (In.): 1 1/4 to 2 in
Mfr # 4992
Key Features:
- Cutting Capacity: 1/4 in to 2-3/8 in
- Cuts: Plastic
- Body Material: Aluminum
Mfr # 57003
Key Features:
- Item: Faucet and Sink Tool
- Hex Size (In.): 5/8 in, 3/4 in, 7/8 in, 1 in
- Type: 1 Handed
Mfr # 75
Key Features:
- Item: Pipe Shut Off Tool
- Capacity (In.): 3/8 to 2 in
- Includes: Carrying Case, Ratchet
Mfr # T181051
Key Features:
- Item: Buck Boost Transformer
- Item - Transformer: Buck Boost Transformer
- Input Voltage - Transformer: 120/240V AC
Mfr # 883
Key Features:
- Item: Pipe Extractor Set
- For Removing Pipe: 1/8 to 1 in
- Application: For Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Mfr # 1TDT6
Key Features:
- CFM @ 0.100-In. SP: 405/290
- Drive Type: Direct Drive
- Full Load Amps: 1.10/0.85
Mfr # 16010
Key Features:
- Item: Pipe Fitting Reamer Kit
- Application: Reams Solvent Welded PVC/ABS Fittings
- Includes: (4) Pipe Hogs, Carrying Case, Extension Shaft
Mfr # 6204
Key Features:
- Item: Stepladder
- Ladder Height: 4 ft
- Load Capacity: 300 lb
Mfr # 77
Key Features:
- Item: Pipe Shut Off Tool
- Function: Temporary Shut Off for Water or Gas in Polyethylene or Polybutylene Plastic Pipe
- Includes: Adjustable Stops, Carrying Case, Ratchet
Mfr # 2922-22
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Press Tool Kit
- Type: Plumbing
Explore More
banjo valve parts
unitherm pipe insulation accessories
zurn pex stainless steel pipe fittings
k&s precision metals aluminum tubing
sharkbite epdm hose with wire braid
jomar valve check valves
smith-cooper brass pipes
jones stephens polyurethane tubing
orion polypropylene pipe fittings
k-flex usa pipe supports
jones stephens pipe & tubing cutters
smith-cooper stainless steel pipe fittings