Copper Bell Hanger
If you need a copper bell hanger we have them at everyday low prices.
Shop Copper Bell Hanger results
(Showing 1 - 15)
Relevance
Mfr # H83075
Key Features:
- Item: Copper 3/4" Pipe Hanger,Bell Type
- Pipe Size (In.): 7/8
- Length (In.): 1-11/16
Mfr # BH0050CP
Key Features:
- Material: Copper Electro Plated Steel
- Pipe Size (In.): 1/2 in
- Item: Bell Hanger
Mfr # BH0075CP
Key Features:
- Material: Copper Electro Plated Steel
- Pipe Size (In.): 3/4 in
- Item: Bell Hanger
Mfr # BH0100CP
Key Features:
- Material: Copper Electro Plated Steel
- Pipe Size (In.): 1 in
- Item: Bell Hanger
Mfr # 4560100CP
Key Features:
- Max. Load (Lb.): 180 lb
- Type: Split Ring Hanger
- Material: Copper-Plated Cast Iron
Mfr # 365M0037PL
Key Features:
- Item: Rod Hanger Plate
- Material: Cast Iron
- Bolt Size (In.): 1/4
Mfr # 0500301759
Key Features:
- Pipe Size (In.): 2 in
- Standards: ANSI/MSS SP-58, Type 10, A-A-1192A, Type 10, FM Approved, UL Listed, WW-H-171-E, Type 10
- Metal Detectable: Yes
Mfr # 22FP63
Key Features:
- Standards: MSS SP-58, SP-69
- Material: Copper-Plated Iron
- Rod Size: 3/8 in
Mfr # 1150100EG
Key Features:
- Max. Load (Lb.): 300 lb
- Thread Size (In.): 3/8
- Width: 1"
Mfr # 22FP60
Key Features:
- Width (In.): 2 1/2 in
- Width: 2-1/2"
- Length (In.): 3 in
Mfr # 0560006017
Key Features:
- Material: Steel
- Type: Light Duty, Adjustable
- Standards: WW-H-171-E, Type 12
Mfr # 0500359641
Key Features:
- Description/Special Features: For Suspension Of Stationary Pipe Lines
- Material: Zinc-Plated Steel
- Max. Load (Lb.): 1,430 lb
Mfr # 22FP62
Key Features:
- Metal Detectable: Yes
- Width: 1.2"
- Width (In.): 1 1/5 in
Mfr # 0500301692
Key Features:
- Max. Load (Lb.): 300 lb
- Rod Size: 3/8 in
- Metal Detectable: Yes