Contact Point
If you need a contact point we have them at everyday low prices.
Shop Contact Point results
(Showing 1 - 15)
Relevance
Mfr # PT06677
Key Features:
- Item: Radius Contact Point
- For Use With: AGD Indicator
- Features: 13/64 in Knurled Dia, Rounded End
Mfr # PT06632-13
Key Features:
- Item: Tapered Contact Point
- Overall Length (In.): 1-7/8
- Thread Size: 4-48
Mfr # PT06632-8
Key Features:
- Item: Tapered Contact Point
- Construction: Steel
- For Use With: AGD Indicator
Mfr # 101204
Key Features:
- Overall Length: .09375 in
- Type: 0.375 in dia
- For Use With: Series 2 Dial Indicator
Mfr # 4400-3139
Key Features:
- Item: Threaded Contact Point,for Indicators 4
- Package Quantity: 1
Mfr # PT06632-14
Key Features:
- Item: Tapered Contact Point
- Construction: Steel
- Overall Length (In.): 2
Mfr # PT06632-2
Key Features:
- Item: Bell Contact Point
- Construction: Steel
- Overall Length (In.): 3/8
Mfr # 101204
Key Features:
- Pipe Size (In.): 1-1/2
- Fits Pump: Cast-Iron In-Line
- Material: Cast Iron
Mfr # 599-7030-15
Key Features:
- Item: Dial Test Indicator Stylus
- Rod Dia. (In.): 0.015
- Overall Length (In.): 1/2
Mfr # 136291
Key Features:
- Package Quantity: 1
Mfr # PT10459
Key Features:
- Features: Extra-Length Contact Point; High Grade Steel; Hardened and Ground; Rounded End; #4-48 Screw Thread
- Contact Point Length: 4"
- Item: Extra-Length Contact Point for Indicator
Mfr # 74.105996
Key Features:
- Item: Indicator Contact Point
- Package Quantity: 1
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # 09GAA185
Key Features:
- Impact Rated: No
- For Use With Mfr. Model Number: 500 Digimatic Calipers
- Item: Cover, Battery CE Type
Mfr # 93C
Key Features:
- Item: Tap Wrench
- Type: Fixed
- Number: 0