Conrader Pneumatic Flow Control Valves
Count on great prices, fast shipping and friendly service every time you order conrader pneumatic flow control valves from Zoro.
Shop Conrader Pneumatic Flow Control Valves results
(Showing 1 - 13)
Relevance
Mfr # DBD1-1414
Key Features:
- Item: Discharge Valve
- Body Material: Aluminum
- Connection Type: FNPT
Mfr # DBD2-1212
Key Features:
- Item: Discharge Valve
- Body Material: Aluminum
- Connection Type: FNPT
Mfr # 256-02008
Key Features:
- Item: Pneumatic Control Valve
- Body Material: Brass
- Valve Body Material: Bronze
Mfr # 104104-N02
Key Features:
- Item: Needle Valve
- Directions Controlled: 2
- Valve Inlet Port: 1/4 in NPT
Mfr # 104104-F02-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # 104104-F03-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # 86330-04-04
Key Features:
- Pipe Size: 1/4"
- Body Material: Nickel-Plated Brass
- Body Style: Inline
Mfr # PP010824W
Key Features:
- Item: Male Connector
- Tube Fitting Material: Polypropylene
- Specific Fitting Shape: Straight Adapter
Mfr # 2LXR3
Key Features:
- Item: Pipe Tap
- Tap Thread Size: 1/8"-27
- Tap Chamfer: Taper
Mfr # U520LF
Key Features:
- Item: End Stop
- Tube Fitting Material: DZR Brass
- Specific Fitting Shape: End Stop
Mfr # SRV250-V-SS-100
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 100 psi
Mfr # SRV390-1/2-V-SS-250
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/2 in
- Preset Setting (PSI): 250 psi
Mfr # RCB-HU 135-150
Key Features:
- Pressure Range (PSI): 135-150 psi
- Ball Material: Stainless Steel
- Outlet (In.): 1/8 in