Connector, S
If you need connector, s we have them at everyday low prices.
Shop Connector, S results
(Showing 1 - 15)
Relevance
Mfr # WWG-DISP-EC144
Key Features:
- Number of Pieces: 144
- Terminal Type: Butt Splice Connectors, Female Quick Disconnects, Fork Terminals, Male Quick Disconnects, Ring Terminals
- Sizes Included: 10 to 12 AWG, 10 to 14 AWG, 14 to 16 AWG, 14 to 18 AWG, 16 to 22 AWG
Mfr # CK-570
Key Features:
- Item: Wire Connector Kit,6 to 22 AWG,PK570
- Package Quantity: 570
Mfr # 5F661-000-US0G
Key Features:
- Item: DIN Connector,A,ISO,18mm,0-250V AC/DC
- Package Quantity: 1
Mfr # 80611327596
Key Features:
- Color: Red
- Min. Single Wire Size: 26 AWG
- Max. Single Wire Size: 19 AWG
Mfr # 80611326796
Key Features:
- Color: Yellow
- Max. Voltage: 600 V
- Application: Moisture Resistant
Mfr # 83-2602
Key Features:
- Item: Assorted Butt Connectors
- Package Quantity: 20
Mfr # HBL5269C
Key Features:
- Item - Plugs and Receptacles: Straight Blade Connector
- Amps - Plugs and Receptacles: 15 A
- Voltage: 125VAC
Mfr # 86-925
Key Features:
- Color: Red
- Application: Common Low Voltage or Signal, Telecommunications or Voice
- Length: 1,000'
Mfr # 30-1033
Key Features:
- Color: Orange
- Max. Voltage: 600
- Height: 0.38 in
Mfr # 30-2091
Key Features:
- Color: Assorted
- Kit Type: Connector
- Green Environmental Attribute: Does not Contain Formaldehyde
Mfr # SHC1022
Key Features:
- Item: Liquid Tight Cord Connector
- Item - Cord Connector: Liquid Tight Cord Connector
- Style - Connector: Straight
Mfr # 30-073
Key Features:
- Color: Orange
- Min. Single Wire Size: 22 AWG
- Max. Single Wire Size: 14 AWG