Conduit Heater
Our endless aisle includes a conduit heater and so much more!
Shop Conduit Heater results
(Showing 1 - 15)
Relevance
Mfr # 849
Key Features:
- Item: PVC Heater/Bender
- Material: Metal with Fiberglass Insulation
- Pipe Capacity (In.): 1/2 To 2
Mfr # 860-1-1/2
Key Features:
- Item: PVC Heating Blanket
- Material: Silicon Rubber
- Pipe Capacity (In.): Up To 1 1/2
Mfr # BB5150
Key Features:
- Item: Hotblanket PVC Bender,1/2" to 1 1/2"
- Package Quantity: 1
Mfr # 849
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 2 9/16 in
- Outside Dia. (In.): 5 in
Mfr # 851
Key Features:
- Element Material: Polyester
- Inside Dia. (In.): 3 1/2 in
- Outside Dia. (In.): 5 7/8 in
Mfr # 860-4
Key Features:
- Watts: 1,300 W
- Voltage: 120 V AC
- Item: PVC Heating Blanket
Mfr # 3CDC9
Key Features:
- Item: Pipe Heater
- Watts: 345 W
- Amps AC: 3 A
Mfr # 3CDC8
Key Features:
- Item: Pipe Heater
- Watts: 230 W
- Amps AC: 2 A
Mfr # WFB2
Key Features:
- Item: Pipe and Tube Bending
- Construction: Steel
- Wheel Dia. (In.): 2 in
Mfr # Ti14MC
Key Features:
- Item: Straight Claw Hammer
- Head Weight (Oz.): 14.0
- Handle: Hickory