Concentric Pump
We make finding a concentric pump fast and simple every time!
Shop Concentric Pump results
(Showing 1 - 15)
Relevance
Mfr # 1070035
Key Features:
- Displacement (Cu. In./Rev.): 0.647
- GPM @ 1800 RPM and 1000 PSI: 3.9
- GPM @ 3600 RPM and 1000 PSI: 8.3
Mfr # 1070049
Key Features:
- Promotion Restriction: Not eligible for promotion
- Displacement (Cu. In./Rev.): 0.517
- GPM @ 1800 RPM and 1000 PSI: 3.1
Mfr # 1002498
Key Features:
- Displacement (Cu. In./Rev.): 0.129
- GPM @ 1800 RPM and 1000 PSI: 0.8
- GPM @ 3600 RPM and 1000 PSI: 1.6
Mfr # 1070047
Key Features:
- Displacement (Cu. In./Rev.): 0.453
- GPM @ 1800 RPM and 1000 PSI: 2.8
- GPM @ 3600 RPM and 1000 PSI: 5.8
Mfr # 1002497
Key Features:
- Displacement (Cu. In./Rev.): 0.097
- GPM @ 1800 RPM and 1000 PSI: 0.6
- GPM @ 3600 RPM and 1000 PSI: 1.2
Mfr # 1080086
Key Features:
- Ports (Inlet): 1 in NPTF
- Ports (Outlet): 3/4 in NPTF
- Shaft Length (In.): 1 1/2 in
Mfr # 1070054
Key Features:
- Displacement (Cu. In./Rev.): 0.258
- GPM @ 1800 RPM and 1000 PSI: 1.6
- GPM @ 3600 RPM and 1000 PSI: 3.3
Mfr # 1003754
Key Features:
- Ports (Inlet): 1 in Tube
- Ports (Outlet): 1/2 in NPTF
- Displacement @ High Pressure (cubic inches/rev.): 0.194 cu in/rev
Mfr # 1800289
Key Features:
- Displacement (Cu. In./Rev.): 0.49
- GPM @ 1800 RPM and 1000 PSI: 3.6
- GPM @ 3600 RPM and 1000 PSI: 7.1
Mfr # 250011
Key Features:
- HP: 7
- Maximum Pressure: 3000
- Weight: 9 lbs.
Mfr # CBNA-8.8/3.6A
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Pressure: 3045
- Ports (Inlet): 1/2 in NPT
Mfr # 1850225
Key Features:
- Displacement (Cu. In./Rev.): 0.305
- GPM @ 1800 RPM and 1000 PSI: 2.2
- GPM @ 3600 RPM and 1000 PSI: 4.5
Mfr # 1080085
Key Features:
- Ports (Inlet): 1 in NPTF
- Ports (Outlet): 3/4 in NPTF
- HP Required: 15 hp
Mfr # 1800292
Key Features:
- Displacement (Cu. In./Rev.): 0.98
- GPM @ 1800 RPM and 1000 PSI: 7.1
- Max. Continuous PSI: 4,000
Mfr # 1070043
Key Features:
- Displacement (Cu. In./Rev.): 0.323
- GPM @ 1800 RPM and 1000 PSI: 2.6
- GPM @ 3600 RPM and 1000 PSI: 5.3