Compressed Air Filter
Our endless aisle includes a compressed air filter and so much more!
Shop Compressed Air Filter results
(Showing 1 - 15)
Relevance
Mfr # 55EC73
Key Features:
- Item: Fume Barrier
- For Use With: 53RU58 or 53RU60 series pumps
- Max. Fluid Temp.: 175 Degrees F
Mfr # 4ZL42
Key Features:
- Max. Pressure: 150 psi
- Pipe Size: 1/2" NPT
- Overall Height: 7 1/8 in
Mfr # 4ZL08
Key Features:
- Bowl Material - Air Treatment: Polycarbonate
- Item: Compressed Air Filter
- Drain Type: Manual
Mfr # 4ZL51
Key Features:
- Max. Pressure: 250 psi
- Bowl Size: 7 oz.
- Max. Incoming Pressure - Air Treatment: 250 psi
Mfr # 4ZL10
Key Features:
- Max. Flow - Air Treatment: 425 cfm
- Bowl Size - Air Treatment: 32.0 oz
- Bowl Material: Metal with Sight Gauge
Mfr # M28-04-BK00B
Key Features:
- Drain Type: Manual
- Overall Height: 9 1/4 in
- Filter Rating - Air Treatment: 0.5 micron
Mfr # 4ZL50
Key Features:
- Filter Rating: 5 micron
- Connection Size - Air Treatment: 1/2 in NPT
- Size: Standard
Mfr # F18-04-SL00B
Key Features:
- Filter Rating - Air Treatment: 5 micron
- Max. Incoming Pressure - Air Treatment: 250 psi
- Overall Width: 2 3/8 in
Mfr # 06F32AC
Key Features:
- Max. Pressure: 150 psig
- Item - Air Filters: General Purpose Filter
- Bowl Size - Air Treatment: 4.4 oz
Mfr # F30-08-G00
Key Features:
- Connection Size - Air Treatment: 1 in NPT
- Bowl Material - Air Treatment: Metal with Sight Gauge
- Bowl Size - Air Treatment: 26.0 oz
Mfr # F08-02-SL00B
Key Features:
- Size - Air Treatment: Subcompact
- Item - Air Filters: Compressed Air Filter
- Overall Depth: 1 9/16 in
Mfr # F35341-400
Key Features:
- Item - Air Filters: General Purpose Filter
- Max. Temp.: 125 Degrees F
- Drain Type: Manual
Mfr # 07F44BC
Key Features:
- Item - Air Filters: General Purpose Filter
- Filter Rating - Air Treatment: 5 micron
- Connection Size - Air Treatment: 3/4 in NPT
Mfr # 07F46AC
Key Features:
- Max. Pressure: 150 psig
- For Removal Of: Particles, Water
- Filter Rating - Air Treatment: 40 micron
Mfr # 4GNX7
Key Features:
- Item - Air Filters: General Purpose Filter
- Filter Rating - Air Treatment: 1 micron
- Connection Size - Air Treatment: 1/2 in NPT
Explore More
master appliance soldering accessories
milwaukee soldering irons & accessories
chemtronics swabs and applicators
sumner welding cylinder cart
techflex soldering tools
american beauty soldering accessories
hakko soldering tools
milwaukee butane torches and soldering irons
weller soldering irons & accessories
dayton fume extractors & accessories
metcal soldering tools
weller solder elements