Component Hardware Flushmount Lights
Count on great prices, fast shipping and friendly service every time you order component hardware flushmount lights from Zoro.
Shop Component Hardware Flushmount Lights results
(Showing 1 - 15)
Relevance
Mfr # L55-1004
Key Features:
- Item: Surface Mt Incandescent Hood Light
- Package Quantity: 1
Mfr # LED-40000W-B
Key Features:
- Item: Warm White LED Hood Lamp 12W
- Package Quantity: 1
Mfr # LED-L87-1030W
Key Features:
- Item: Mt 30W Warm White Strip LED Hood Light R
- Package Quantity: 1
Mfr # LED-L87-1030N
Key Features:
- Item: Mt 30W Natural White Strip LED Hood Ligh
- Package Quantity: 1
Mfr # CDS L96 MVOLT DM 50K 80CRI WH
Key Features:
- Voltage: 120/277V
- Lumens: 9,968 lm
- LED Replacement For: 1 Lamp T8, 2 Lamp T8, 4 Lamp T8
Mfr # 10816 BZA
Key Features:
- Mounting: Ceiling
- Housing Finish: Antique
- Length: 9-7/8"
Mfr # 54483141
Key Features:
- Housing Finish: Unfinished
- Voltage: 120V AC
- Lumens: 830 lm
Mfr # CDS L96 MVOLT DM 40K 80CRI WH
Key Features:
- Voltage: 120/277V
- Lumens: 9,614 lm
- LED Replacement For: 1 Lamp T8, 2 Lamp T8, 4 Lamp T8
Mfr # LY513-30-CW-9
Key Features:
- Fixture Type - Under Cabinet Lights: Linear Light
- Connection: Plug-In
- Temp. Range: 0 Degrees to 104 Degrees F
Mfr # W19-1000-C
Key Features:
- Item: Door Latch
- Catch/Latch Opening Action: Release
- Material: Stainless Steel, Zinc
Mfr # LE S 1 G EL N SD
Key Features:
- Item: Exit Sign
- Width: 33 in
- Height: 7 13/16 in
Mfr # ZX515-CW
Key Features:
- Standards: U.S. Department of Energy Lighting Facts Labeled, UL Listed
- Connection - Fixtures: Convertible
- Voltage: 120VAC
Mfr # W95-1020
Key Features:
- Item: Spring Action Door Closer With Hook
- Closer Mounting Style: Concealed
- Closer Type: Spring
Mfr # P90-5000
Key Features:
- Item: Stainless Steel Paddle Latch,4-7/8" L x
- Package Quantity: 1
Mfr # SG55-2000
Key Features:
- Item: Saniguard Sanitizing 9 oz. Room Fogger
- Size: 9 oz.
- Package Quantity: 12