Combination Hitch
We have the combination hitch you need to get the job done right.
Shop Combination Hitch results
(Showing 1 - 15)
Relevance
Mfr # 7411720
Key Features:
- Includes: Mounting Hardware
- Capacity GVW (Lb.): 16,000
- Material: Steel
Mfr # RM650M
Key Features:
- Sub-Category: Tow Hitch
- Item: Combination Hitch, 50mm Ball, 6-Ton
- Package Quantity: 1
Mfr # RM62000
Key Features:
- Item: Combination Hitch, 2" Ball, 6-Ton
- Sub-Category: Tow Hitch
- Package Quantity: 1
Mfr # BH82000
Key Features:
- Type: Pintle Hook and Ball
- Item: Pintle Hook and Ball
- Capacity GVW (Lb.): 12,000
Mfr # 5480007
Key Features:
- Length: 7 ft.
- Color: Black
- Application: Ladder Racks, Cargo Control, Load Securing
Mfr # BUYRM62000
Key Features:
- Package Quantity: 1
Mfr # BT8384
Key Features:
- Thread Size - Automotive Filters: 3/4"
- Description/Special Features: Hydraulic Spin-on
- Width: 3 1/32 in
Mfr # 74117
Key Features:
- Item: Sht Emery Clo 9 X 11 Fin
- Package Quantity: 1
Mfr # 7036800
Key Features:
- Shank Length (In.): 1 3/4 in
- Color: Silver
- Shank Dia. (In.): 5/8 in
Mfr # PH15
Key Features:
- Features: Drop-Forged Construction
- Size (In.): 2 in x 3 in
- Trailer Ball Dia. (In.): 1 5/8 in
Mfr # 10033
Key Features:
- For Use With: Combination Hitches, Pintle Hooks
- Shank Size (In.): .139.257
- Type (Class): 7 tons
Mfr # RM5P
Key Features:
- Color: Black
- Finish: Powder Coated
- Type (Class): Receiver-Mount
Mfr # 7024300
Key Features:
- Features: Chain Keeps Pin Onto Pintle
- Item: Pintle Hook Mount
- Type (Class): III
Mfr # PH20
Key Features:
- Trailer Ball Dia. (In.): 1 5/8 in
- Item: Pintle Hook
- Includes: Drilling Template, Specs Sheet, Vehicle Capacity Decal
Mfr # 63016
Key Features:
- Tongue Capacity (Lb.): 14,000 lb
- Features: Designed with Strength, Durability and Ease of Use
- Size (In.): 6 x 5 in Plate