Color-Keyed Kube Hydraulic Crimping Tools
We have the color-keyed kube hydraulic crimping tools you need to get the job done right.
Shop Color-Keyed Kube Hydraulic Crimping Tools results
(Showing 1 - 8)
Relevance
Key Features:
- Primary Application - Crimping: Electrical Wire and Cable Crimping
- Item: Remote Powered Crimping Head
- Max. Crimping Force - Crimper: 14 ton
Key Features:
- Item: Hydraulic Crimp Tool
- Includes: 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 300 MCM, 350 MCM, 4 AWG, 4/0 AWG, 500 MCM, 6 AWG, 600 MCM, 800 MCM Dies
- Max. Crimping Force: 24,000 lb
Key Features:
- Item: Dieless Hydraulic Crimper
- Features: Dieless Design
- Depth: 7.7"
Key Features:
- Item: Hydraulic Crimper
- Insulated / Uninsulated: Uninsulated
- Capacity: Up to 750 MCM Aluminum, Up to 900 MCM Copper
Key Features:
- Promotion Restriction: Not eligible for promotion
- Handle Type: Pistol Grip
- Overall Length: 16 in
Key Features:
- Capacity: 1/4 in
- Primary Crimping Application: Coaxial Cables
- Overall Length: 5 in
Key Features:
- Capacity: 10.3 cu. ft.
- Overall Length: 10 in
- Application: For MC 4 Solar Connector (Multi-Contact) and 2.5/4.0/6.0 mm2 (AWG 14/12/10) Solar Cable
Key Features:
- Item: Crimper
- Includes: 30-506 Crimpmaster(TM) Frame, RG59/6/6
- Adjustable: Manual
Explore More
parker gresen hydraulic control valves
parker hydraulic pressure relief valves
eaton aeroquip hydraulic flanges
parker hydraulic bulk hoses
eaton aeroquip hydraulic hose fittings
parker hydraulic cartridge valves
snap-tite hydraulic quick couplers
prince hydraulic stack valves
pioneer hydraulic quick couplers