Cold Gun
Our endless aisle includes a cold gun and so much more!
Shop Cold Gun results
(Showing 1 - 15)
Relevance
Mfr # 5315
Key Features:
- Body Material: Aluminum, Stainless Steel
- Inlet Size: 1/4 in
- Includes: Dual Flexible Hose, Filter Separator
Mfr # 3808
Key Features:
- Body Material: Stainless Steel
- Inlet Size: 1/4 in
- Includes: Filter Separator, Magnetic Base, Single Flexible Hose
Mfr # 5230
Key Features:
- Body Material: Aluminum, Stainless Steel
- Inlet Size: 1/4 in
- Includes: Filter Separator, Single Flexible Hose
Mfr # X071112
Key Features:
- Body Material: Stainless Steel
- Inlet Size: 1/4 in
- Includes: Dual Flexible Hose, Filter Separator, Magnetic Base
Mfr # 5324-30
Key Features:
- Item: Compartment Box
- Overall WxDxH: 14 1/4 in x 2 1/4 in
- Number of Compartments: 24
Mfr # 3240
Key Features:
- Item: Vortex Tube
- Material: Stainless Steel
- CFM @ 100 psi: 40 cfm
Mfr # 6083
Key Features:
- Item: Air Conveyor
- Vacuum Conveyor Material: Aluminum
- For Hose I.D.: 1 1/2 in
Mfr # 6395
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 43 scfm
- Hose Dia.: 1-1/2"
Mfr # 6195
Key Features:
- Air Flow: 43 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 20 ft.
Mfr # BGC2000
Key Features:
- Item: Canister Vacuum
- Voltage: 120V AC
- Vacuum Filtration Type: Standard
Mfr # BA-VP-25-BL
Key Features:
- Voltage: 115V
- Width: 12.8 in
- Length: 12.8 in
Mfr # BA-MS4
Key Features:
- Item: Measuring Stick
- Material: Fiberglass
- Includes: Carrying Bag
Mfr # BA-97
Key Features:
- Item: Back up Alarm
- Voltage: 12 to 24V DC
- Sound Level: 97 dB
Mfr # 6393
Key Features:
- Air Flow: 40 scfm
- Hose Dia.: 1-1/2"
- Hose Length: Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft.