Cold Air
We have the cold air you need to get the job done right.
Shop Cold Air results
(Showing 1 - 36)
Relevance
Mfr # 3808
Key Features:
- Body Material: Stainless Steel
- Inlet Size: 1/4 in
- Includes: Filter Separator, Magnetic Base, Single Flexible Hose
Mfr # 5315
Key Features:
- Body Material: Aluminum, Stainless Steel
- Inlet Size: 1/4 in
- Includes: Dual Flexible Hose, Filter Separator
Mfr # 5230
Key Features:
- Body Material: Aluminum, Stainless Steel
- Inlet Size: 1/4 in
- Includes: Filter Separator, Single Flexible Hose
Mfr # 5215
Key Features:
- Body Material: Aluminum, Stainless Steel
- Inlet Size: 1/4 in
- Includes: Filter Separator, Single Flexible Hose
Mfr # 5330
Key Features:
- Body Material: Aluminum, Stainless Steel
- Inlet Size: 1/4 in
- Includes: Dual Flexible Hose, Filter Separator
Mfr # X071112
Key Features:
- Body Material: Stainless Steel
- Inlet Size: 1/4 in
- Includes: Dual Flexible Hose, Filter Separator, Magnetic Base
Mfr # 03956
Key Features:
- Form: Mix Powder
- Package Size: 8.5 oz.
- Flavor: Lemon-Lime
Mfr # 3808
Key Features:
- Item: Fry Pan
- Type: Natural Finish
- Overall Height (In.): 1 1/2 in
Mfr # 3808
Key Features:
- Item: Hose Clamp,Mini,SAE 8,316SS,PK10
- Product Type: Hose Clamp,Mini,SAE 8,316SS,PK10
- Package Quantity: 10
Mfr # 5324-30
Key Features:
- Item: Compartment Box
- Overall WxDxH: 14 1/4 in x 2 1/4 in
- Number of Compartments: 24
Mfr # 3240
Key Features:
- Item: Vortex Tube
- Material: Stainless Steel
- CFM @ 100 psi: 40 cfm
Mfr # 6083
Key Features:
- Item: Air Conveyor
- Vacuum Conveyor Material: Aluminum
- For Hose I.D.: 1 1/2 in
Mfr # 6393
Key Features:
- Air Flow: 40 scfm
- Hose Dia.: 1-1/2"
- Hose Length: Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft.
Mfr # 6196
Key Features:
- Air Flow: 19 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 10 ft.
Mfr # 6395
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 43 scfm
- Hose Dia.: 1-1/2"
Mfr # 6396
Key Features:
- Air Flow: 19 scfm
- Hose Dia.: 1-1/2"
- Hose Length: Flexible Vacuum Hose: 10 ft, Air Hose: 20 ft.
Mfr # 6195
Key Features:
- Air Flow: 43 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 20 ft.
Mfr # 1122
Key Features:
- Item: Air Gun Nozzle
- Nozzle Type: Flat, Safety
- Length: 2 1/16 in
Mfr # 1100-9312
Key Features:
- Item: Air Gun Nozzle Set
- Nozzle Type: Safety
- Length: 13 1/4 in
Mfr # 6084
Key Features:
- Item: Vacuum Conveyor
- Vacuum Conveyor Material: Aluminum
- For Hose I.D.: 2 in
Mfr # 3215
Key Features:
- Item: Vortex Tube
- Material: Stainless Steel
- CFM @ 100 psi: 15 cfm
Mfr # 1126SS
Key Features:
- Item: Air Gun Nozzle
- Nozzle Type: Flat, Safety
- Length: 1 5/16 in
Mfr # AF1010SS
Key Features:
- Features: Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
- Max. Working Pressure: 250 psig
- Max. Siphon Height: 36 in
Mfr # 110012SS
Key Features:
- Package Quantity: 1
Mfr # 6198
Key Features:
- Promotion Restriction: Not eligible for promotion
- Air Flow: 19 scfm
- Filter Type: Reusable
Mfr # BGC2000
Key Features:
- Item: Canister Vacuum
- Voltage: 120V AC
- Vacuum Filtration Type: Standard
Mfr # BA-VP-25-BL
Key Features:
- Voltage: 115V
- Width: 12.8 in
- Length: 12.8 in
Mfr # BA-MS4
Key Features:
- Item: Measuring Stick
- Material: Fiberglass
- Includes: Carrying Bag
Mfr # BA-97
Key Features:
- Item: Back up Alarm
- Voltage: 12 to 24V DC
- Sound Level: 97 dB
Mfr # 6198-110
Key Features:
- Air Flow: 19 scfm
- Filter Type: Reusable
- Hose Dia.: 1-1/2"
Mfr # 6193
Key Features:
- Air Flow: 40 scfm
- Hose Dia.: 1-1/2"
- Hose Length: 10 ft.
Mfr # 110012
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 12 in
- Air Consumption (SCFM): 34.8 scfm
Mfr # 110006
Key Features:
- (F)NPT Inlet: 1/4 in
- Air Slot Width (In.): 6 in
- Air Consumption (SCFM): 17.4 scfm
Mfr # X032807
Key Features:
- Item: Vortex Tube Cooling Kit
- Material: Stainless Steel
- CFM @ 100 psi: 10 to 40
Mfr # 1126
Key Features:
- Item: Air Gun Nozzle
- Nozzle Type: Flat, Safety
- Length: 1 5/16 in